Apply to be a TradeMaster!
Main product image of 1/2" IPS Split One Plastic Floor and Ceiling Plate 2-3/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" IPS Split One Plastic Floor and Ceiling Plate 2-3/4" OD (Chrome Plated)

Brand:
Pasco
SKU:
2856
Rating:
(1)
Q&A:
(0)
1/2" IPS Split One Plastic Floor and Ceiling Plate 2-3/4" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$1.75 each
BOX UP & SAVE 14%
$18.12 box of 12
$1.51 each
In Stock
In Stock
Get 144 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
2-3/4" OD
Product Highlight: Material
Plastic

Description

–
PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.

1/2" IPS Split One Plastic Floor and Ceiling Plate 2-3/4" OD (Chrome Plated)

Features
  • Simply bend and place around pipe
  • Chrome finish 100% Rustproof
  • Non-corrosive
  • Non-breakable

Specs

–
Finish:

Chrome

IPS Size:

1/2"

Outside Diameter:

2-3/4"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper, Plastic Split Escutcheon, Chrome Plated (5/8" OD)
SKU: ESBS050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this product again

AAA
rob
Pennsylvania
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy