Apply to be a TradeMaster!
Main product image of 2" Wrot Copper DWV Sanitary Tee
Magnifying glass
Hover image to zoom

2" Wrot Copper DWV Sanitary Tee

Brand:
Elkhart
SKU:
46570
Rating:
(2)
Q&A:
(0)
2" Wrot Copper DWV Sanitary Tee
Magnifying glass
Hover image to zoom
$42.40 each
BOX UP & SAVE 15%
$180.15 box of 5
$36.03 each
In Stock
In Stock
Get 12 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
Wrot Copper DWV Sanitary Tee

Specs

–
Size:

2"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Glad supplyhouse has these items.

Good luck trying to find this at any retail location. My house was built in 1971 and has an all wrot copper drain system that looks like it was just installed. I was able to lift the stack associated and slip this in for a new washer/heat water heater drain.
Drummernaut
Everett, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as promised

packed well came on time and very quick
al
dc
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy