Apply to be a TradeMaster!
Main product image of Tiny Tim Hacksaw
Magnifying glass
Hover image to zoom

Tiny Tim Hacksaw

Brand:
Pasco
SKU:
4290
Rating:
(1)
Q&A:
(1)
Tiny Tim Hacksaw
Magnifying glass
Hover image to zoom
$6.61 each
In Stock
In Stock
Get 324 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Features:
  • Cuts steel & brass
  • Vinyl grip handle
  • Display carded

Specs

–
Product Type:

Hacksaw

Length (Inches):

6"

Teeth per Inch:

24
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
You May Also Need

Model 101, Close Quarters Tubing Cutter, 1/4" to 1-1/8"
SKU: 40617
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Be back for more

Have gone through a few of these so far, cutting brass and copper in the plumbing service industry. I buy another after one gets used up.
Devoe056
South carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you replace blades on the tiny tim hacksaw?

Asked by NA 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! Grip the handle with one hand and bend the opposite end with your other hand towards the handle, this will allow you to remove the old blade. The same process is used to place the new one on.

Was this review helpful to you?