Apply to be a TradeMaster!
Main product image of W5CP, Pleated Cellulose Polyester Sediment Filter Cartridge (5 Micron)
Magnifying glass
Hover image to zoom

W5CP, Pleated Cellulose Polyester Sediment Filter Cartridge (5 Micron)

Brand:
Pentair
SKU:
155182-52
Rating:
(1)
Q&A:
(0)
W5CP, Pleated Cellulose Polyester Sediment Filter Cartridge (5 Micron)
Magnifying glass
Hover image to zoom
155182-52 has been discontinued
Discontinued June 27, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
ECP5-10, Pleated Cellulose Polyester Sediment Filter Cartridge (5 Microns)
Brand:
Pentair
SKU:255482-43
(1)
Order by 6PM, receive 49 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Cellulose, Polyester
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter
Product Highlight: Used With
WC34-PRB, W34-PR, W38-PRA, WC34-PR, WVC-34, WH34

Description

–
*Not recommended for well water applications

GENERAL FEATURES/BENEFITS:
  • Manufactured from durable, pleated media that is suitable for a wide range of filtration uses
  • Filter media is pleated around a polypropylene core for added strength
  • Pleated technology maximizes dirt-holding capacity and extends the time period between changes or cleaning
  • Cartridges are resistant to chemical attack, making them suitable for a variety of residential, commercial and industrial applications
  • Designed for use on chlorinated water supplies

WCL SEDIMENT CELLULOSE PLEATED CARTRIDGES
  • Specifically manufactured from cellulose pleated media and are designed for general water filtration purposes
  • Economically priced and highly effective at reducing sediment particles down to 20 microns in size

WCP SEDIMENT CELLULOSE POLYESTER PLEATED CARTRIDGES
  • Manufactured from a special formulation of resin-impregnated cellulose and polyester fibers
  • Unique blend of materials provides higher wet strength
  • Deliver high flow rates and dirt-holding capacity while maintaining extremely low pressure drops
  • Reduce sediment particles down to 5 microns in size


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Material:

Cellulose

Polyester

Filter Type:

Pleated

Micron Rating:

5

Flow Rate (GPM):

10

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Sediment

Used With:

WC34-PRB

W34-PR

W38-PRA

WC34-PR

WVC-34

WH34

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Necessary Filter for Well Water Systems

Supply House always has them in stock and ships them very quickly.
Big Chris
Kimberton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?