Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Zinc Reducing Rod Coupling
Magnifying glass
Hover image to zoom

1/2" x 3/8" Zinc Reducing Rod Coupling

Brand:
Piers
SKU:
CRE-Z1238
Rating:
(0)
Q&A:
(0)
1/2" x 3/8" Zinc Reducing Rod Coupling
Magnifying glass
Hover image to zoom
$4.75 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Length (Inches)
2-1/4" Length
Product Highlight: Width (Inches)
5/8" Width
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Specs

–
Size:

1/2" x 3/8"

Length (Inches):

2-1/4"

Width (Inches):

5/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Electro-Galvanized Split Ring Extension Hanger (Hinged)
SKU: GVSR300H
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy