Apply to be a TradeMaster!
Main product image of Single Size 18GA Galvanized Stud Shoe Guard
Magnifying glass
Hover image to zoom

Single Size 18GA Galvanized Stud Shoe Guard

Brand:
Piers
SKU:
SDS18-GSING
Rating:
(0)
Q&A:
(1)
Single Size 18GA Galvanized Stud Shoe Guard
Magnifying glass
Hover image to zoom
$3.46 each
BOX UP & SAVE 8%
$79.25 box of 25
$3.17 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Galvanized Stud Shoe Guards are designed to protect fasteners penetrating into piping.

Specifications
  • Product: Galvanized Stud Shoe Guard
  • Size: Single
  • Gauge Size: 18

Specs

–
Product Type:

Guard

Gauge:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 5" Self Nailing Stud Guard, 16 Gauge
SKU: 536-35
Sioux Chief

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size pipe will this stud shoe fit over?

Asked by Greg 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Greg. This stud shoe is for up to 2" PVC/ABS/Cast Iron Pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy