Shop Resideo Sale
Main product image of 3" x 5" Self Nailing Stud Guard, 16 Gauge
Magnifying glass
Hover image to zoom

3" x 5" Self Nailing Stud Guard, 16 Gauge

SKU:
536-35
Rating:
(10)
Q&A:
(0)
3" x 5" Self Nailing Stud Guard, 16 Gauge
Magnifying glass
Hover image to zoom
$0.85 each
BOX UP & SAVE 6%
$80.00 box of 100
$0.80 each
In Stock
In Stock
Get 4,242 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

3" x 5" Self Nailing Stud Guard, 16 Gauge


Specs

–
Gauge:

16

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Would buy again and again

Perfect for what they are intended for
Mike
Fishkill ny
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Large Nail Plates

These larger protector plates work great for protecting larger areas
Razz
Brainerd, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this again.

The product was exactly as described and it worked perfectly.
Mar
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

I wish either the spikes were longer or there were holes for nails
Andy
Dayton ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll definitely buy this product again and again

I'm glad I found you. Fast shipping, fair prices, open seven days a week. I'm your customer from now on
Alexjan the sparky
Los Angeles CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this product If I need I will bay again

Good product
Andrei
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product. Quick and easy to use.

Our technicians utilize this product during central vacuum system installations. It is quick and easy to use and great quality.
Jason
Chapel Hill, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

Redoing a older home with real 2x4's. These are the perfect size
Jack
Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Great price!

Exactly what I expected. Will work well for my application.
Ted
Griswold, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to Find Useful Product

None of the local hardware or chain building supply stores carry the 3" wide nail protection plates. I like these because they can be used at double studs without having to use two nail protector plates sde-by-side Also, they provide additional protection for the wiring going into device boxes.
Ricj
Fairfield, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy