Apply to be a TradeMaster!
Main product image of 3/4" CTS EZGlide Tube Insulator (Bag of 50)
Magnifying glass
Hover image to zoom

3/4" CTS EZGlide Tube Insulator (Bag of 50)

SKU:
558-3
Rating:
(3)
Q&A:
(1)
3/4" CTS EZGlide Tube Insulator (Bag of 50)
Magnifying glass
Hover image to zoom
$16.41 each
In Stock
In Stock
Get 62 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Material
Polyethylene

Description

–
Sioux Chief 558 series Tube Insulator to be used where necessary to insulate CTS piping in residential or commercial applications. Insert in to wood or metal studs and mount to surface using nail or screw in both of the clamp's provided holes. Fits in to 1-3/8" hole for wood studs or 1-11/32" hole for metal studs

Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • Split design allows for use after piping run
  • Fits both 1-11/32" and 1-3/8" holes in metal or wood studs
  • Compatible with copper, PEX or CPVC

Specs

–
Size:

3/4"

Max Temp (F):

180°F

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Temp (F)
3/4"
180°F
3/4"
160°F

You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Consistently Great Product

Consistently great product from a fantastic supplier. I prefer SupplyHouse.com for all of my trade needs.
Jason
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for securing pipe and insulating from sharp edges

I really like these. Some of my holes through joists are not perfectly aligned and I did not want the pex rubbing against the wood edges especially where bends might cause issues. Using this help hold the pip firmly in place and centered. Are these necessary for wood, probably not as wood is probably no harder than the tube ribs on these insulators, but these help protect the pips from a hard edge that might tough one part of the pipe by distributing the contact surface area.
hdatlguy
GA
4 years ago
Was this review helpful to you?

Works well to keep PEX Tubing centered in hole in joists

Good quality, keeps the PEX tubing centered in the holes in the joists
JimNJ
Fair Lawn, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work for 3/4 orange oxygen barrier pex

Asked by louie the weekend warrior 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These are designed to fit any pipe with a 7/8" OD.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy