Apply to be a TradeMaster!
Main product image of 1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Straight Stop, Lead Free (Chrome)

Brand:
Plumbshop
SKU:
PLB205X-P
Rating:
(2)
Q&A:
(0)
1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$7.22 each
In Stock
In Stock
Get 657 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Body Pattern: 
Straight
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Plumbshop offers a full line of water stops used to control water flow to household fixtures. The straight stop is used where the water supply enters from the floor.

Features:
  • Forged brass body
  • Compatible w/ CPVC tubing
  • For use in potable water distribution systems
  • 1/4 turn ball stop; easy on/off operation with a 90 degree turn of the handle
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F
  • Pressure rating: 125 PSI maximum
  • No Lead
  • IAPMO and CSA Approved

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

Nominal CPVC

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Inlet Size
Outlet Size
Brass
Chrome
Supply Stop
1/2"
3/8"
1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Straight Stop, Lead Free (Chrome)
SKU: G2PR14X-C
Brass
Chrome
Supply Stop
1/2"
3/8"

You May Also Need

1-1/2" x 1-1/4" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)
SKU: P104P-212

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Valve

Great valve better than anything in box store
Retired dude
Cape Coral FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement stop valve

This was a perfect replacement for a faulty stop valve. Finding a cpvc valve proved difficult in a small town. Found this one by searching the web. Called customer service to make sure it was compatible before ordering and they were very helpful. Shipping was fast and very reasonably priced. Fit just as it should and is exactly as represented on the website.
Lynn
Mississippi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy