Poly PEX Crimp Couplings mate two sections of PEX tubing through a poly PEX crimp connection. Contractors use them to repair damaged sections or to connect long runs. Sizes in the listing include 3/8, 1/2, 3/4, and 1 inch, and the Bluefin couplings meet CSA B137.5 and ASTM F2159 standards. The Boshart 1/2 inch coupling is rated for 100 PSI at 180 degrees F and is lead free certified, and it's installed with regular PEX crimp rings. Standards marks and pressure and temperature ratings are the first things to compare. Since the listing mixes brands and sizes, the details on each product page deserve a close read before an order goes in. Choosing the correct coupling matters because a joint is only as dependable as the fitting, the tubing, and the crimp ring working together.
Subcategories
Buying Guide
Start with the tubing. A poly PEX crimp coupling has to match the PEX size being joined, so confirm whether the run is 3/8, 1/2, 3/4, or 1 inch before comparing anything else. Product records in the listing show all four of those sizes.
Next, check standards and ratings. The Bluefin couplings meet CSA B137.5 and ASTM F2159. The Boshart 1/2 inch coupling is lead free certified to ASTM F2159/F877, NSF-PW, and CSA B137.5, with a pressure rating of 100 PSI at 180 degrees F. Ratings belong to the named product, so read each product page instead of assuming one rating applies to the whole category.
Then consider the crimp ring. The Boshart coupling is meant to be installed with regular PEX crimp rings, and its specifications list both crimp and clamp fitting system compatibility. Rings are a separate part, so match them to the coupling before the job starts.
When shopping Poly PEX Crimp Couplings, think about the job type as well. A coupling can repair a damaged section or connect long runs, so size selection should cover the likely repairs and extensions on the schedule. Pick a manufacturer and keep the system consistent where the project specification calls for it. Each product page lists the size and standards, so a quick read confirms the fit before an order goes in.
Frequently Asked Questions
What do poly PEX crimp couplings do?
Poly PEX crimp couplings mate two sections of PEX tubing using the poly PEX crimp connection. Contractors use them to repair damaged sections or to connect long runs. Product records in the listing show 3/8, 1/2, 3/4, and 1 inch sizes.
What sizes do Poly PEX Crimp Couplings come in?
Poly PEX Crimp Couplings in the listing include 3/8, 1/2, 3/4, and 1 inch sizes. Bluefin lists each of those four sizes, and Boshart lists a 1/2 inch version. Match the coupling to the PEX tubing size on the run.
Are Boshart poly PEX crimp couplings lead free?
The Boshart 1/2 inch Poly PEX Crimp Coupling is listed as lead free and certified to ASTM F2159/F877, NSF-PW, and CSA B137.5. Its pressure rating is 100 PSI at 180 degrees F. The rating applies to the Boshart product, not to every poly PEX crimp coupling.
What crimp rings go with poly PEX crimp couplings?
The Boshart poly PEX crimp coupling is installed with regular PEX crimp rings. Other poly PEX crimp couplings may list different requirements, so read each product page before ordering.
Which standards do Bluefin poly PEX crimp couplings meet?
The Bluefin poly PEX crimp couplings in the listing meet CSA B137.5 and ASTM F2159 across the 3/8, 1/2, 3/4, and 1 inch sizes. Compare those marks with the project's code or specification. Poly PEX crimp couplings from other brands may list different standards.