Apply to be a TradeMaster!
Main product image of 3/4" Poly PEX Crimp x 3/4" NPT Male Adapter
Magnifying glass
Hover image to zoom

3/4" Poly PEX Crimp x 3/4" NPT Male Adapter

Brand:
Bluefin
SKU:
PXLM075
Rating:
(2)
Q&A:
(0)
3/4" Poly PEX Crimp x 3/4" NPT Male Adapter
Magnifying glass
Hover image to zoom
$1.33 each
BOX UP & SAVE 15%
$28.25 box of 25
$1.13 each
In Stock
In Stock
Get 3,073 Tue, Sep 29
Order by today, receive Tuesday

This item replaces: 4027575, PPMA3434

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Standards Met
NSF 14, NSF 61, NSF 372, ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Specs

–
Thread Type:

Male

Size:

3/4"

Max Temp (F):

180°F

Standards Met:

NSF 14

NSF 61

NSF 372

ASTM F877

ASTM F2159

CSA B137.5

Max Pressure (PSI):

100

Lead Free:

Yes

Material:

PolyAlloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Max Temp (F)
Standards Met
Max Pressure (PSI)
CURRENT ITEM
Male
3/4"
180°F
NSF 14
NSF 61
NSF 372
ASTM F877
ASTM F2159
CSA B137.5
100
3/4" PEX x 3/4" NPT Brass Male Adapter (Lead Free)
SKU: EPMA3434-NL
Male
3/4"
200°F
ASTM F1807
200
PEX Crimp x MNPT
Male
3/4"
200°F
ASTM F1807
200
Male
3/4"
180°F
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
100

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good value

these units hold up just fine we install over 1000 of them a year with no issues. for the price they are a good value.
paul
nj
2 years ago
Was this review helpful to you?

I Would Not Use These Again

They Break Very Easy.
Tory
Houston Tx
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy