Apply to be a TradeMaster!
Main product image of 1/2" Poly PEX Crimp x 3/4" NPT Male Adapter
Magnifying glass
Hover image to zoom
1/2" Poly PEX Crimp x 3/4" NPT Male Adapter
Magnifying glass
Hover image to zoom
$1.13 each
BOX UP & SAVE 15%
$24.00 box of 25
$0.96 each
In Stock
In Stock
Get 472 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow

MANUALS (2)


This item replaces: 4025075, PPMA1234

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Standards Met
NSF 372, NSF 14, NSF 61, ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Specs

–
Thread Type:

Male

Size:

1/2" x 3/4"

Max Temp (F):

180°F

Standards Met:

NSF 372

NSF 14

NSF 61

ASTM F877

ASTM F2159

CSA B137.5

Max Pressure (PSI):

100

Lead Free:

Yes

Material:

PolyAlloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Max Temp (F)
Standards Met
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/2" Poly PEX Crimp x 3/4" NPT Male Adapter
1/2" Poly PEX Crimp x 3/4" NPT Male Adapter
SKU: PXLM050-075
Male
1/2" x 3/4"
180°F
NSF 372
NSF 14
NSF 61
ASTM F877
ASTM F2159
CSA B137.5
100
Male
1/2" x 3/4"
180°F
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
100
Male
1/2"
3/4"
1/2" x 3/4"
200°F
ASTM F1807
200
PEX Crimp x MNPT
Male
1/2" x 3/4"
200°F
ASTM F1807
200

You May Also Need

1/2" Poly PEX Crimp x 1/2" NPT Male Adapter
SKU: PXLM050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy