Shop Resideo Sale
Main product image of 1/2" Poly PEX Crimp x 1/2" NPT Male Adapter
Magnifying glass
Hover image to zoom
1/2" Poly PEX Crimp x 1/2" NPT Male Adapter
Magnifying glass
Hover image to zoom
$1.31 each
BOX UP & SAVE 15%
$56.00 box of 50
$1.12 each
In Stock
In Stock
Get 1,323 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)


This item replaces: PPMA0012, 4025050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Standards Met
ASTM F877, ASTM F2159, NSF 61, NSF 14, NSF 372, CSA B137.5 Standards Met
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Specs

–
Thread Type:

Male

Size:

1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

NSF 61

NSF 14

NSF 372

CSA B137.5

Lead Free:

Yes

Material:

PolyAlloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Max Temp (F)
Max Pressure (PSI)
Standards Met
CURRENT ITEM
Product Image of 1/2" Poly PEX Crimp x 1/2" NPT Male Adapter
1/2" Poly PEX Crimp x 1/2" NPT Male Adapter
SKU: PXLM050
(1)
Male
1/2"
180°F
100
ASTM F877
ASTM F2159
NSF 61
NSF 14
NSF 372
CSA B137.5
Male
1/2"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
1/2" PEX x 1/2" NPT Brass Male Adapter (Lead Free)
SKU: EPMA0012-NL
Male
1/2"
200°F
200
ASTM F1807

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will continue to purchase as it meets all my needs.

I use these fittings for adding an inline shutoff valve on outdoor showers. I have used another vendors fitting and I find these superior for my application.
Alan
Los Angeles
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy