Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (8)

Brand
–

Uponor (Wirsbo) (8)
Webstone (1)

Size
–

1/2" (1)
3/4" (2)
1" (2)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)

PEX Size
–

1/2" (1)
3/4" (1)
1" (2)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)

Review Score
–

(3)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$15 to $20 (2)
$25 to $30 (1)
$40 to $45 (1)
$90 to $100 (1)
$200 to $300 (1)
$300 to $400 (1)

ProPEX x Copper Press Adapters

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 1/2" ProPEX x 1/2" Copper Press Brass Adapter (Lead Free)
$5.87 each
BOX UP & SAVE 10%
$131.50 box of 25
$5.26 each
In Stock
Get 1,423 by Mon, Nov 23
In Stock
Get 1,423 by Mon, Nov 23
Compare
Product Image of 3/4" ProPEX x 3/4" Copper Press Brass Adapter (Lead Free)
$10.74 each
BOX UP & SAVE 11%
$239.00 box of 25
$9.56 each
In Stock
Get 749 by Mon, Nov 23
In Stock
Get 749 by Mon, Nov 23
Compare
Product Image of 1" ProPEX x 1" Copper Press Brass Adapter (Lead Free)
$19.56 each
BOX UP & SAVE 10%
$175.60 box of 10
$17.56 each
In Stock
Get 40 by Mon, Nov 23
In Stock
Get 40 by Mon, Nov 23
Compare
Product Image of 1-1/4" ProPEX x 1-1/4" Copper Press Brass Adapter (Lead Free)
$29.56 each
In Stock
Get 41 by Mon, Nov 23
In Stock
Get 41 by Mon, Nov 23
Compare
Product Image of 1-1/2" ProPEX x 1-1/2" Copper Press Brass Adapter (Lead Free)
$44.64 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 2" ProPEX x 2" Copper Press Brass Adapter (Lead Free)
$98.19 each
In Stock
Get 31 by Mon, Nov 23
In Stock
Get 31 by Mon, Nov 23
Compare
Product Image of 2-1/2" ProPEX x 2-1/2" Copper Press Brass Adapter (Lead Free)
$250.20 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" ProPEX x 3" Copper Press Brass Adapter (Lead Free)
$325.58 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 3/4" x 1" Copper Press x Expansion PEX Brass Adapter (Lead Free)
$18.38 each
In Stock
Get 50 by Fri, Nov 27
In Stock
Get 50 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProPEX x Copper Press Adapters

ProPEX x Copper Press Adapters are lead-free brass fittings that transition Uponor PEX-a tubing to copper pipe within the same plumbing or hydronic run, letting a crew switch materials mid-line instead of running a separate transition fitting and coupling. One side of the adapter expands onto PEX tubing with a standard ProPEX expansion tool, while the other side accepts a copper press connection made with a copper press tool, so no soldering is required on either end. The lineup covers eight sizes from 1/2 inch through 3 inch, matching the sizes most commonly run in residential and light commercial systems. Plumbers use these adapters on repipe jobs that mix existing copper branch lines with new PEX-a runs, and on hydronic heating and cooling installations where copper manifolds or copper-based equipment connect to PEX distribution piping. Because both ends rely on tools rather than a torch, the adapter fits jobs where an open flame near existing framing, insulation, or finished walls isn't practical.

Subcategories

  • Small-Diameter Adapters (1/2 in. to 1 in.): Small-diameter ProPEX x copper press adapters cover 1/2 inch, 3/4 inch, and 1 inch sizes, the range most residential plumbers run for fixture branch lines and individual supply runs. A ProPEX expansion tool sets the PEX-a side while a copper press tool crimps the copper side, so both connections finish without a torch. This size range shows up most often when a bathroom or kitchen remodel swaps a section of old copper for new PEX-a tubing. Lead-free brass construction keeps the fitting suitable for potable water lines.
  • Mid-Diameter Adapters (1-1/4 in. to 2 in.): Mid-diameter adapters step up to 1-1/4 inch, 1-1/2 inch, and 2 inch sizes, matched to main distribution lines and larger hydronic branch runs rather than individual fixture supply lines. Mechanical contractors reach for this range on hydronic heating and cooling jobs where copper manifolds or equipment connections need to tie into a PEX-a distribution system. Both the ProPEX expansion side and copper press side scale up to the same larger diameter, so the crimping and expansion tools need to match the size being installed. Lead-free brass construction carries through the entire size range.
  • Large-Diameter Adapters (2-1/2 in. to 3 in.): Large-diameter adapters cover the top of the lineup at 2-1/2 inch and 3 inch, sized for main risers and larger commercial distribution runs rather than typical residential branch piping. Commercial plumbing and mechanical crews use this size range on larger hydronic systems or main water distribution lines where a full copper run isn't practical to modify. The same expansion-and-press connection method applies at this size, just with larger tooling to match the pipe diameter. Lead-free brass keeps the fitting rated for potable water applications at any size in the lineup.

Buying Guide

Match the adapter size to the pipe already run on the copper side of the joint, since the press connection has to fit standard copper pipe dimensions exactly, while the PEX-a side expands to fit the tubing using the ProPEX system already common on Uponor installations. Confirm the tools on hand before starting the job. A ProPEX expansion tool handles one end of the fitting while a separate copper press tool handles the other, and running the job without both tools on site means a trip back to the shop mid-installation. ProPEX x Copper Press Adapters come in eight sizes spanning 1/2 inch through 3 inch, so smaller residential branch lines and larger commercial distribution runs both have a matching size available. Application matters too. Straight potable water repipes that mix copper and PEX-a sections use the same adapter as a hydronic heating or cooling system tying a copper manifold into PEX-a distribution piping, so the fitting works across both plumbing and mechanical trades. Because both connection methods rely on tools rather than a torch, these adapters fit jobs in occupied buildings, near existing insulation, or in tight mechanical rooms where an open flame creates a real risk. Lead-free brass construction keeps every size in the lineup suitable for potable water use, so the material doesn't change the decision, only the size and the tooling on hand do.

Frequently Asked Questions

Do ProPEX x copper press adapters require soldering?

No. One side of the adapter expands onto PEX-a tubing using a standard ProPEX expansion tool, and the other side crimps onto copper pipe using a separate copper press tool. Skipping the torch makes the fitting a practical choice in occupied buildings or tight mechanical spaces where an open flame is a concern.

What sizes are available for ProPEX x copper press adapters?

The lineup covers eight sizes running from 1/2 inch through 3 inch, matching both typical residential branch lines and larger commercial distribution runs. Matching the adapter size to the existing copper pipe diameter keeps the press connection sealing correctly.

Can these adapters be used on hydronic heating systems?

Yes. ProPEX x copper press adapters work on hydronic heating and cooling systems in addition to standard potable water plumbing, connecting copper manifolds or copper-based equipment to PEX-a distribution piping. The same expansion-and-press connection method applies regardless of whether the system carries potable water or hydronic fluid.

What tools are needed to install a ProPEX x copper press adapter?

Installation needs two separate tools: a ProPEX expansion tool for the PEX-a side and a copper press tool for the copper side. Having both tools on site before starting the job avoids a mid-installation delay.

Are ProPEX x copper press adapters lead-free?

Yes. The full lineup uses lead-free brass construction, keeping every size in the range suitable for potable water applications. The lead-free material applies across all eight available sizes, from 1/2 inch through 3 inch.

Didn't find what you're looking for? 
Let us know
.