Shop Resideo Sale
Main product image of 3/4" ProPEX x 3/4" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" ProPEX x 3/4" Copper Press Brass Adapter (Lead Free)

SKU:
LFP4517575
Rating:
(11)
Q&A:
(0)
3/4" ProPEX x 3/4" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$10.74 each
BOX UP & SAVE 11%
$239.00 box of 25
$9.56 each
In Stock
In Stock
Get 819 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
With hybrid copper-to-PEX piping systems increasing in commercial construction and tight project schedules, rising labor costs and fewer skilled tradespeople than ever before, you need a solution that meets your needs.

Uponor’s new ProPEX® to copper press offering is the faster, easier and safer fitting solution that delivers consistency, confidence and performance for plumbing and hydronic piping applications.

  • Faster installations for greater profitability
  • No dangerous hot work for a safer jobsite
  • For use with ASTM B88 Type K, L or M copper pipe and ASME B16.51 copper press fittings to deliver value with any application design
  • Simple, reliable ProPEX connections cannot be dry fit, offering superior system confidence
  • Available in 1/2" to 3" sizes in lead-free (LF) brass to meet potable plumbing requirements
  • 25-year transferable warranty for unmatched peace of mind

Specs

–
Application:

Plumbing

Heating

Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Operating Temp Range:

0°-200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" Copper Press Brass Adapter (Lead Free)
SKU: LFP4515050
Uponor (Wirsbo)

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Awesome product

What a well made fitting! It's a great way to transition to pex
Bob the plumber
Stony point ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made well.

Quality part that does why it is supposed to.
HGM
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again.

Seems to be a well made fitting, but kinda pricy.
huntinnutz
Hudson, N. Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution for solderless Uponor to copper retrofit

Works as expected. Seamless integration of Uponor PEX into existing hot water baseboard heating system.
JEspo
Sparta, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes good product

Easy transition from copper to uponor pex
Plumber Wayne
Wichita Falls
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes good product

Easy transition from copper to uponor pex.
Plumber Wayne
Wichita Falls
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great solution for switching between propex and propress

Quality made product
Brian
warwick ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Now, an easy way to go from copper to pex

I have always wanted to get away from soldering. Now with these fitting I can go from ProPress to Pex without flames.
Vincent
Media, Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this fitting

These fittings are great and well made.
Plumber bob
Stony Point NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These fittings are a stock item in my pex box!

What a great fitting. It's very well made.
Bob the plumber
Stony Point, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy