Apply to be a TradeMaster!
Main product image of 1-1/4" ProPEX x 1-1/4" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" ProPEX x 1-1/4" Copper Press Brass Adapter (Lead Free)

SKU:
LFP4511313
Rating:
(0)
Q&A:
(0)
1-1/4" ProPEX x 1-1/4" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$29.56 each
In Stock
In Stock
Get 41 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
With hybrid copper-to-PEX piping systems increasing in commercial construction and tight project schedules, rising labor costs and fewer skilled tradespeople than ever before, you need a solution that meets your needs.

Uponor’s new ProPEX® to copper press offering is the faster, easier and safer fitting solution that delivers consistency, confidence and performance for plumbing and hydronic piping applications.

  • Faster installations for greater profitability
  • No dangerous hot work for a safer jobsite
  • For use with ASTM B88 Type K, L or M copper pipe and ASME B16.51 copper press fittings to deliver value with any application design
  • Simple, reliable ProPEX connections cannot be dry fit, offering superior system confidence
  • Available in 1/2" to 3" sizes in lead-free (LF) brass to meet potable plumbing requirements
  • 25-year transferable warranty for unmatched peace of mind

Specs

–
Application:

Plumbing

Heating

Size:

1-1/4"

PEX Size:

1-1/4"

Material:

Brass

Operating Temp Range:

0°-200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" ProPEX 90° Elbow
SKU: Q4761250
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy