The Day Savers – A National Tradesmen Day Contest
Main product image of 2" ProPEX x 2" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

2" ProPEX x 2" Copper Press Brass Adapter (Lead Free)

SKU:
LFP4512020
Rating:
(0)
Q&A:
(0)
2" ProPEX x 2" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$98.18 each
In Stock
In Stock
Get 24 Thu, Sep 3
Order by today, receive Thursday
Size
2"
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
ProPEX x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

With hybrid copper-to-PEX piping systems increasing in commercial construction and tight project schedules, rising labor costs and fewer skilled tradespeople than ever before, you need a solution that meets your needs.

Uponor’s new ProPEX® to copper press offering is the faster, easier and safer fitting solution that delivers consistency, confidence and performance for plumbing and hydronic piping applications.

  • Faster installations for greater profitability
  • No dangerous hot work for a safer jobsite
  • For use with ASTM B88 Type K, L or M copper pipe and ASME B16.51 copper press fittings to deliver value with any application design
  • Simple, reliable ProPEX connections cannot be dry fit, offering superior system confidence
  • Available in 1/2" to 3" sizes in lead-free (LF) brass to meet potable plumbing requirements
  • 25-year transferable warranty for unmatched peace of mind

Specs

Application:

Plumbing

Heating

Size:

2"

PEX Size:

2"

Connection Type:

ProPEX x Copper Press

Material:

Brass

Operating Temp Range:

0°-200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1-1/4" ProPEX x 1-1/4" Copper Press Brass Adapter (Lead Free)
SKU: LFP4511313
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy