Apply to be a TradeMaster!
Main product image of 1" ProPEX x 1" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
1" ProPEX x 1" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$19.56 each
BOX UP & SAVE 10%
$175.60 box of 10
$17.56 each
In Stock
In Stock
Get 180 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
ProPEX x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
With hybrid copper-to-PEX piping systems increasing in commercial construction and tight project schedules, rising labor costs and fewer skilled tradespeople than ever before, you need a solution that meets your needs.

Uponor’s new ProPEX® to copper press offering is the faster, easier and safer fitting solution that delivers consistency, confidence and performance for plumbing and hydronic piping applications.

  • Faster installations for greater profitability
  • No dangerous hot work for a safer jobsite
  • For use with ASTM B88 Type K, L or M copper pipe and ASME B16.51 copper press fittings to deliver value with any application design
  • Simple, reliable ProPEX connections cannot be dry fit, offering superior system confidence
  • Available in 1/2" to 3" sizes in lead-free (LF) brass to meet potable plumbing requirements
  • 25-year transferable warranty for unmatched peace of mind

Specs

–
Application:

Plumbing

Heating

Size:

1"

Connection Type:

ProPEX x Copper Press

Material:

Brass

Operating Temp Range:

0°-200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" ProPEX EP Coupling
SKU: Q4771010
Uponor (Wirsbo)

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality

Been using Supply house for a while and great company good people and they are very prompt on getting the product to you, best quality parts around. Thank you Supply House!!
jbps
Garden Valley california
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again.

Seem to be well made fittings, but kinda pricy.
huntinnutz
Hudson, N. Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will use again

Works as it should
DS
BELVIDERE IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy