Pros, Join Our TradeMaster Program!
Description
The Qmark GFR Series electric wall heater offers a fast heat response, contemporary design, and a quiet operation making the heater ideal for use in bedrooms, dens, basements, breezeways, bathrooms, and small offices.

Features:
  • Contemporary commercial grade steel grille, designed to provide comfort through optimized airflow
  • Voltage selections: 120, and 240 Volts
  • Wattage selections: 600-2,400 Watts
  • Whisper quiet operation is achieved due to unique design which includes tangential blower and impedance protected, permanently lubricated motor
  • Manual reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage maintenance
  • Permanently lubricated, dust-protected bearings
  • 1 year workmanship warranty, 5 year warranty on element
  • Clip-n-Fit feature: allows the installer to change the wattage of the heater to a lower output without moving jumper wire. Each heater is factory wired for its maximum wattage. To change wattage, clip out either jumper 1 or 2 as shown in the installation manual for desired wattage. This Patented Clip-N-Fit® feature also prevents the operator to change wattage after installation to a higher wattage.
Hide Description
Manuals (1)
Specs
Application:

Heating

Color:

White

Voltage:

240v

Wattage:

1200

600

1800

2400

Amperage:

5

7.5

2.5

10

Height:

7-3/4"

Width:

16-7/8"

Depth (Inches):

5-1/4"

Type:

Wall Recess Kit

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.