Apply to be a TradeMaster!
Main product image of Com-Pak Plus White Wall Fan Heater, 1500 Watt (120V)
Magnifying glass
Hover image to zoom

Com-Pak Plus White Wall Fan Heater, 1500 Watt (120V)

Brand:
Cadet
SKU:
CSC151TW
Rating:
(12)
Q&A:
(0)
Com-Pak Plus White Wall Fan Heater, 1500 Watt (120V)
Magnifying glass
Hover image to zoom
$145.96 each
In Stock
In Stock
Get 67 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
5118
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.
  • 1,500 watt heater at 120 volts is ideal for medium sized rooms
  • Warm an area up to 175 square feet in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble-free use thanks to durable, reliable design
  • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA
  • Can be installed in ceiling

Electrical Data:
  • Voltage: 120V
  • Wattage (120V) : 1500
  • BTUs (120V) : 5118
  • Amperage (120V) : 12,5

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

250

BTU:

5118

Voltage:

120v

Wattage:

1500

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak Plus White Wall Fan Heater, 1500 Watt (120V)
Com-Pak Plus White Wall Fan Heater, 1500 Watt (120V)
SKU: CSC151TW
(12)
120v
1500

You May Also Need

48" F Series Electric Baseboard Heater, 1000 Watt, 240V (White)
SKU: 4F1000W
Cadet

5 Replacement Parts

Thermostat Knob for Com-Pack Wall Heaters (White)
SKU: 00535
Cadet
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Warm Bathroom

Installed in the bathroom so nice warm room when getting out of the shower.
Rick
NC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, very satisfied

We use this heater in a bathroom that has no central heat. Although the thermostat went bad on a previous identical heater, I've returned to this product after going through a couple of portable heaters. The service from SupplyHouse was very fast and friendly, and the packaging contained very helpful installation information.
Satisfied!
Connellsville PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1500 watt 120v force fan heater

Have purchased before and will again. Easy install, great heat supply.
BompaK
Windsor illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little fill heater

Another Cadet installed, another heating problem solved! This one went in a small galley kitchen and made the space inviting on cold mornings. Easy win!
PNW David
Pacific NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used in my apartment building
Joel
San Diego Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works well 1500 watts keeps us warm getting out of shower Great price free shipping came fast.
Stan
Myrtle beach sc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied

Quick delivery. Good prices.
kristof
west dover, vts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I haven't installed them yet

A good Freind recommended these to me she loves them. These are going to my condo in angel fire. They will be installed in November and fully expect them to perform great. I will try a remember to give another review when the operational. The service was great came before the delivery date,
Brad
Highland village tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work Great

This little heater work great. It is ideal for a small room where there is not enough wall space for a baseboard heater or where a fan forced heater is desired. The fan is very quiet. This heater is very easy to install either before or after drywall installation.
Elektriker
Quakertown, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for the money

I use them in rental property
Mjp properties
Groveoak Alabama
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy