Apply to be a TradeMaster!
Main product image of Register Plus White Wall Fan Heater, 1500/1000/500 Watt (120V)
Magnifying glass
Hover image to zoom

Register Plus White Wall Fan Heater, 1500/1000/500 Watt (120V)

Brand:
Cadet
SKU:
RMC151W
Rating:
(3)
Q&A:
(0)
Register Plus White Wall Fan Heater, 1500/1000/500 Watt (120V)
Magnifying glass
Hover image to zoom
$178.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
500, 1000, 1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
1706, 5118, 3412
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

–
Safe, durable, and powerful-The Register heater provides quiet operation and outstanding warm air circulation at any heat setting. A durable design similar to most central system vents make it a perfect fit in many rooms.
  • Provides maximum warmth with powerful air circulation
  • Creates heat that is great for warming an area up to 250 square feet
  • Blends with any decor for placement in any room
  • Enjoy peace of mind-includes high-temperature safety shutoff feature
  • Pre-formed, bendable legs for easy mounting/installation
  • Offers fixed and multi-watt capabilities
  • One-screw mounting for fast installation into the recessed wall can
  • Heavy duty steel heating element and blower improves durability
  • Proudly made in the USA
  • Wall Cut-out Dimensions: 12.75" W x 6" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides

Electrical Data:
  • Voltage: 120V
  • Wattage (120V) : 1500/1000/500
  • BTUs (120V) : 5118/3412/1706
  • Amperage (120V) : 12.5/8.33/4.17

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

250

BTU:

1706

5118

3412

Voltage:

120v

Wattage:

500

1000

1500

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
120v
1500

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Service

https://www.supplyhouse.com/sh/control/reviewproduct/~product_ID=RMC151W?variant=RMC151W&pr_source=email What did the heater and it came in two days delivery. Well packed and in great condition easy to install with instructions. Works well in our small bathroom.
JR
Albany NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan Motor Too Loud.

The fan motor is too loud. Could not see living next to this waking me up at night.
Jim
Arch Cape OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent heater although there was a problem

The heater is fine although the directions gave the wrong rough opening. This meant when the electrician went to install it, I had to tear into the sheetrock and the framing to enlarge the opening. Then came the sheetrock repair and touch-up painting. Needless hassle !
Old Money
Afton, Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy