Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-PX3-30
Rating:
(4)
Q&A:
(0)
1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$14.98 each
BOX UP & SAVE 4%
$343.44 box of 24
$14.31 each
In Stock
In Stock
Get 193 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Chrome Plated Brass

Description

–
1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Material:

Chrome Plated Brass

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Outlet Size:

1/4"

Outlet Type:

OD Compression

Valve Type:

Straight

Lead Free:

Yes

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Inlet Size
Inlet Type
Outlet Size
CURRENT ITEM
Product Image of 1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)
1/2" PEX Crimp x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)
SKU: 511-PX3-30
(4)
Chrome Plated Brass
1/2" x 1/4"
1/2"
PEX Crimp
1/4"
Rough Brass
1/2" x 1/4"
1/2"
PEX Crimp
1/4"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Will buy again

Used for refrigerator water supply.
Don Won
Geneva Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, great service

Part was exactly what I needed and shipped fast
Lil Plumb
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

good valves
duddles58
rapid city sd
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

used to hook up ice maker
tim
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy