Apply to be a TradeMaster!
Main product image of QwikLug 3 Terminal Repair Lugs/Bag 10 AWG - 2 ft Leads w/ Nut
Magnifying glass
Hover image to zoom

QwikLug 3 Terminal Repair Lugs/Bag 10 AWG - 2 ft Leads w/ Nut

SKU:
QT2810
Rating:
(11)
Q&A:
(0)
QwikLug 3 Terminal Repair Lugs/Bag 10 AWG - 2 ft Leads w/ Nut
Magnifying glass
Hover image to zoom
$38.50 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
Tightens quickly from the front with a Phillips head screwdriver. Has a durable brass interior shielded by nylon exterior to prevent shorting.

Most technicians have encountered the problem of a compressor with pitted or severely corroded spade terminals. The start-up current surge of repeated hot summer cycling eventually destroys the spade connector, sometimes leaving nothing but a corroded round post.

Mainstream has developed a patented product, QwikLug, to solve this problem. QwikLug easily attaches to damaged or corroded spade connectors. We have considered the difficulty in these field installations - the lack of space around these spade terminals - and have developed a solution. Simply push the QwikLug connector on and tighten it from the front with a Phillips screwdriver. QwikLug comes with color coded leads for connecting to existing wiring (Leads not included with QT2800). The outer connector housing is a nylon insulator so the connectors can touch without shorting.

Features:
  • Terminal Repair Kit that easily attaches to corroded spade connectors
  • Outer connector housing is a nylon insulator so the connectors can touch without shorting

    Instructions:
    • Disconnect power.
    • Clean damaged or corroded terminals.
    • Verify crimped connector is inserted into QwikLug body with spade pressed against the long flat side of the opening.
    • Crimped connector fits between terminal and screw.
    • Slide QwikLug over terminal and tighten screw with Phillips screwdriver.
    • Attach QwikLug lead to the unit (leads not included with QT2800).

Specs

–
Lead Wire Length:

2'

Amperage:

30

Product Type:

Lugs

AWG:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Yes I will buy from supply house again

Supply house shipped this product quickly. Ordered on wed and had it by Friday. Part worked as advertised and I have no complaints with the part and recommend supply house for all you parts
Air and heat by Kevin
Memphis Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These work really great, I usually use these with wire simply because most of the time the wire is burned or getting short so it's worth having it all ready to go. Just know that everything has its limits and these work great when there is something left to tighten down on that can be cleaned well.
Dale
Springfield OR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Very good
Bk
Ga
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

This product save me
Diesel
Douglasville
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery exactly what I needed

I received the exact product I needed extremely fast at a great price. I couldn't be happier
Joe
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product,fixed my problem

nice little problem solver.easy to install.
ziggy
St. Joseph,MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised; delivered quickly and great price

The product is exactly what I needed to get the last bit of life out of my nearly shot compressor. Installs easily and works well.
SamiNole
Tampa, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

SupplyHouse delivered on time with a quality product. I installed it and it has been running fine for weeks now!
KH
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Worked wonders.
Nis
Virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excelelnt product and service

We bought a very special electrical kit for repairing a damaged connector on an AC compressor. I was surprised that this even existed, and when it arrived, it exceeded my expectations, being very well engineered and perfect for the specific application
V_Asper
Stennis Space, Center, MS
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy