Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control w/ Off Cycle Defrost (120/240VAC)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control w/ Off Cycle Defrost (120/240VAC)

SKU:
A421ABD-02C
Rating:
(3)
Q&A:
(0)
Single Stage Digital Temperature Control w/ Off Cycle Defrost (120/240VAC)
Magnifying glass
Hover image to zoom
$142.07 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Line-Voltage Type 1 Electronic Temperature Control with Off-Cycle Defrost Timer: Type 1 (NEMA), IP20 standard enclosure for DIN rail and surface-mount applications. Rated for 120/240 VAC. Includes integral timer for off-cycle defrost control. Includes an A99BB-200C temperature sensor with 6 ft 7-1/5 in. (2.0 m) cable.

Specs

–
Product Type:

Temperature Control

Voltage:

120/240V

Enclosure Type:

NEMA-1

Min Temp (F):

-40°F

Max Temp (F):

212°F

Options:

Comes with Sensor

Lead Wire Length:

7 Ft. 7-1/5"

Application:

Temperature Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)
SKU: DTAV40
Intermatic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

2 out of 3 were defective

I didn't contact supplier, just took the loss and moved on.
HVAC-R
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product is used in commercial refrigeration, in place of ETC 111. We Love it, I have to order more.
Lynette
Charlotte, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great controller

Converted from mechanical to digital control, with defrost cycle, and now no more coils freezing up. Great service, fast delivery.
Doc
Ojai
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy