Apply to be a TradeMaster!
Main product image of Nokorode Regular Paste Flux (1.7 oz.)
Magnifying glass
Hover image to zoom

Nokorode Regular Paste Flux (1.7 oz.)

SKU:
14000-RECTORSEAL
Rating:
(1)
Q&A:
(0)
Nokorode Regular Paste Flux (1.7 oz.)
Magnifying glass
Hover image to zoom
$4.02 each
In Stock
In Stock
Get 77 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1.7 oz.

Description

–
Nokorode® Regular Paste Flux is a lead free, all purpose, soft soldering paste flux ideal for use with 95/5 and other common solders. Nokorode® special oil base protects the solder joint against corrosive attack. It cleans and fluxes all at one time. When heated, it reduces surface tension and allows the solder to flow easily and uniformly into the joint. Nokorode® Regular Paste Flux works to deliver a strong, leak-free joint. It's non-aggressive formula is ideal when used on copper and brass fittings.

Certified to NSF/ANSI 61 Annex G in compliance with AB 1953 requirements, commonly referred to as the "Low Lead" law, making it suitable for use with the silicon family of metal alloy products.

Characteristics:
  • Cleans and fluxes in one operation saving time and money
  • Smooth consistency makes it easy to apply
  • Flows smoothly into even the smallest cavity
  • Lead free and acid free - safe to use on potable water systems
  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • Special oil base protects the solder joint against corrosive attack
  • Low scorching
  • Low spattering
  • Meets: OF 506 Type 1 A & A-A-51145

Applications:

Nokorode® Regular Paste Flux can be used with 95/5, 60/40, 50/50 and 40/60 solders. It can be used on all solderable metals including copper, tin, zinc, nickel, and sheet lead. Do not use on stainless steel, aluminum or magnesium. Not recommended for electronic use.

Specs

–
Product Type:

Standard Flux

Volume:

1.7 oz.

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sterling Lead Free Wire Solder (1 lb. Spool)
SKU: 331755
Harris

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy thia again

soft soldering
Becky
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy