Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Chemicals & Compounds
Cutting Oil & Lubricants
RectorSeal Plumber's Grease (2 Oz.)
Brand:
Rectorseal
SKU:
50811
Rating:
(0)
Q&A:
(0)
Hover image to zoom
50811 has been discontinued
Discontinued January 18, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
2 oz.
Description
–
RectorSeal Plumber's Grease lubricates faucets, valves, and stems
Features:
Meets Mil-G 10924 C Specifications
Lubricates faucets, valves, and stems in service up to 180°F
Specs
–
Product Type:
Grease
Application:
Lube
Volume:
2 oz.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Plumbers Silicone Grease 2 oz.
SKU:
40610
Hercules
300 Degree Plumbers Grease - 2 oz.
SKU:
40601
Hercules
Sta Put Plumbers Putty (14 oz.)
SKU:
25101
Hercules
Pro Dope, Screw Cap w/ Brush (8 oz.)
SKU:
15420
Hercules
Waterproof Grease (0.5 oz.)
SKU:
80360-DANCO
Danco
0.5 oz. Silicone Faucet Grease
SKU:
88693
Danco
Anti-Siphon Fill Valve, Adjustable
SKU:
PRO45
Fluidmaster
1/2" Copper 90° Elbow
SKU:
31272
Elkhart
×
Video