Apply to be a TradeMaster!
Main product image of 8 Way Boiler Water Treatment
Magnifying glass
Hover image to zoom

8 Way Boiler Water Treatment

SKU:
68712
Rating:
(13)
Q&A:
(2)
8 Way Boiler Water Treatment
Magnifying glass
Hover image to zoom
$31.36 each
In Stock
In Stock
Get 116 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
8-Way is a complete boiler water treatment (nonchromate, biodegradable) for both steam and hot water systems.

Applications
  • 8-Way can be used for cleaning very dirty steam boilers. Boilers with excessive scale, rust and muck.
  • 8-Way can be used to maintain clean, rust free water on new or existing systems.

Benefits
  • Removes sludge.
  • Removes rust scale.
  • Inhibits boiler corrosion.
  • Inhibits steam line corrosion.
  • Prevents oxygen pitting.
  • Inhibits lime scale.
  • Prevents surging and foaming.
  • Controls pH with a color indicator.
  • Does not contain petroleum distillates.
  • Will not damage seals and gaskets.

Specs

–
Product Type:

Water Treatment

Application:

Maintenance

Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Solution to trouble free boiler operation

Have used this on 4 radiant heat boilers as part of fixing common issues with vent failures and scale verses the assumed need to replace the boiler and piping system. Neglected boilers limping along can be revived with a flush, vent replacement and some 8 way treatment. I swear by it.
Warren
Santa Fe, NM
5 days ago
Was this review helpful to you?

They are my number one

Super fast delivery! They have everything!
T-bone
Pa
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than the past chemicals I've used

Adjusts pH as well as having the usual anti-rust. Ends up being nice and clear, and really does seem to prevent rust quite well.
DaveZ
Hackensack NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dissimilar metals, boilers. I would buy again.

I have two dissimilar boilers twinned together. I use the boiler treatment to prevent galvanic corrosion from two non-similar boilers. Working well so far. I open and check traps for sediment once a year and top off with 8-way.
John11701
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

water treatment and rust protection
milvel
Newark,nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yup

actually still experimenting..
conn
central wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

We use it our boiler, been using for years. The color of the treatment helps us in knowing when to add more product to the boiler, when it lighter in color time to add.
Lee
Downieville, CA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use your product

Quik delivery will recommend
John
Braintree
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely recommend

Treat boiler every year
Mjtjc1974
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This product does what they claim on the bottle. I've been using it for years now on all my boilers with no issues. Make sure when cleaning a new boiler to verify the pH of the water after every skim or flush. New England has a huge quantity of single/double pipe steam systems..I use this product to preserve and extend the life of the parts that come into frequent contact with water and to balance makeup water as well as flushing a new boiler installation.
Warren
Boston, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is 8 way water treatment compatable with antifreeze in the system?

Asked by Andrew 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Andrew! Yes, you can use this treatment in a system with anti-freeze.

Was this review helpful to you?

Q: how many gallons does this treat per quart.

Asked by julio 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Add enough to turn water violet. One quart is usually sufficient to treat a boiler with up to 30 gallons of water content.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy