Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Chemicals & Compounds
HVAC/Heating Products
Heat Paste & Compounds
Hot Block Heat Absorption Putty, 8 oz.
Brand:
Rectorseal
SKU:
83561
Rating:
(0)
Q&A:
(0)
Hover image to zoom
83561 has been discontinued
Discontinued July 14, 2023
This product was discontinued by the manufacturer.
This item replaces:
83560-RECTORSEAL
Direct Replacement:
Cool Braze Heat Absorption Putty, 8 oz.
Brand:
Rectorseal
SKU:
83562
(0)
Order by
6PM
, receive 21 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Hot Block is a pliable, formable putty-textured packing for protecting nearby HVAC/R and plumbing pipe, valves, components and surfaces from damaging heat conduction, transfer and sparks during jobsite brazing, soldering and welding for commercial.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
PL-812 Torch Shield
SKU:
0386-0561
Turbo Torch
Blue Monster Torch-Guard Heat Shield (9" x 12")
SKU:
71032
Blue Monster
Nylog Blue Gasket & Thread Sealant (Pack of 2)
SKU:
RT201BP
Refrigeration Technologies
Thermo-Trap Gel
SKU:
4371-32
Nu-Calgon
Stay-Silv 15 .050" x 1/8" 7 Stick Tube, 15% Silver
SKU:
1520FMPOP
Harris
Hard Start Kit for 1 to 3 Ton A/C Units
SKU:
CSRU1
5-2-1 Compressor Saver
Wetrag Heat Blocking Compound (12 oz.)
SKU:
RT400P
Refrigeration Technologies
Viper Pan & Drain Treatment (1 Qt.)
SKU:
RT800S
Refrigeration Technologies
×
Video