Apply to be a TradeMaster!
Main product image of WBB300SS Wall Condensor Bracket (Stainless Steel)
Magnifying glass
Hover image to zoom

WBB300SS Wall Condensor Bracket (Stainless Steel)

SKU:
87734
Rating:
(6)
Q&A:
(0)
WBB300SS Wall Condensor Bracket (Stainless Steel)
Magnifying glass
Hover image to zoom
$242.16 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
33-1/2" Width
Product Highlight: Height (Inches)
18" Height

Description

–

Made from heavy duty steel with powdercoat finish. The WBB300SS features a sliding cross bar for exceptional equipment width range and a level for added convenience.


Specification:

  • Material – Steel
  • Coating – Stainless steel
  • Capacity – 300 lb.
  • Length – 22"
  • Width – 33.5"
  • Height – 18"

Specs

–
Material:

Steel

Product Type:

Bracket

Capacity (lbs):

300 lbs

Finish:

Stainless Steel

Length (Inches):

22"

Width (Inches):

33-1/2"

Height (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Capacity (lbs)
Finish
Length (Inches)
CURRENT ITEM
Product Image of WBB300SS Wall Condensor Bracket (Stainless Steel)
WBB300SS Wall Condensor Bracket (Stainless Steel)
SKU: 87734
(6)
Steel
Bracket
300 lbs
Stainless Steel
22"
Steel
Bracket
330 lbs
Powder Coated
18"

You May Also Need

Product Reviews

3.5 out of 6 reviews
50% would recommend this product
3.5
out of 6 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
17%
2 star
17%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent

No more powder coated stands, pay the extra! Will last for years and look good. Near Salt water not a problem 304 SS. Pay the extra. Your customer will be happier.
A Contractors
Rhode Island
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these all the time

These brackets are great and the don't rust and are very strong. I use them to support all my Ductless unit installation. They com with all the hardware that you will need for wood or concrete.
PAt M.
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

They are nicely made brackets and seem very strong. The holes in the wall bracket are not 16" on center and require you to drill your own holes. They are very easily drilled so im assuming these arent true stainless steel as i would ruin many drill bits otherwise. Two the four mounting feet bolts would not thread forcing me to make up my own hardware. Quality control must be better for the price of this product.
Robbie
Deer Park, NY
5 years ago
Was this review helpful to you?

Not stainless steel

This is NOT stainless steel. Just painted not even powder coated! I'd look for other brands that are truly stainless steel.
Rocko7
New Jersey
8 years ago
Was this review helpful to you?

I would not buy this product again.

Brackets claim to be stainless steel but after having them up a short time they are rusting. All the boltsare also rusting
T W
Panama City Beach
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again and again

This wall bracket is very sturdy to hold a mini Split condensing unit. Very Happy with the stainless Steel Finish!
A/C Tech Gene
Perkasie, Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy