Shop Rectorseal
Main product image of 3/8" and 3/4" Flaretite Seals (2 Pairs)
Magnifying glass
Hover image to zoom

3/8" and 3/4" Flaretite Seals (2 Pairs)

SKU:
97211
Rating:
(0)
Q&A:
(0)
3/8" and 3/4" Flaretite Seals (2 Pairs)
Magnifying glass
Hover image to zoom
97211 has been discontinued
Discontinued March 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/8", 3/4"

Description

Flared connections fitted with Flaretite Seals are today’s answer to low cost, high integrity, “Zero-Leak” fittings, while complying with new international standards. This unique seal may be fitted to 45° SAE, refrigeration and gas fittings. The introduction of the Flaretite Seal eliminates the weakness in the original flare design.

Features:
  • 45° Copper Stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Made for all common 45° fittings
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi
Includes:
  • (2) 3/8" Flaretite Seals
  • (2) 3/4" Flaretite Seals

Specs

Product Type:

Gas Sealant

Size:

3/8"

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need