Apply to be a TradeMaster!
Main product image of 1/2" Union Push Connect Mixing Valve, 1.8 Cv (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Union Push Connect Mixing Valve, 1.8 Cv (Lead Free)
Magnifying glass
Hover image to zoom
$163.34 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Flow Capacity (Cv): 
1.8
Size: 
1/2"
Connection Type: 
Push-Fit x Push-Fit
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Temperature Range (F)
70°F - 120°F
Product Highlight: Standards Met
ASSE 1017, ASSE 1070 Standards Met

Description

–
Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Features:
  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 0.5 gpm and proportional valve for simultaneous control of hot and cold
  • Designed for easy maintenance and Teflon coating prevents mineral build-up and extends life
  • Lead free products have products numbers end in LF
  • Accurate Temperature: Lockable hand wheel for precise temperature control
  • Easy Installation: Multiple connection options including a Union Sweat adapter for easy attachment and Push Connect support
  • Protection: Designed to prevent scalding water and legionella bacteria growth by storing water at 140° F and higher, but delivering comfortable water temperatures out of the faucet at about 120° F
  • Fewer Callbacks: Teflon coating helps the valve last longer and reduce callbacks

Specifications:
  • Application: Scald prevention in Domestic water; Nursing homes; Public facilities; Automatic faucets; Industrial applications; Photo processing
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Safe Operating Pressure (kPa): 1034 kPa
  • Comments: Low lead Content <.25% by weighted average
  • Minimum flow rate (gpm): 0.5 gpm
  • Connection Type: Union Push Connect
  • Pipe Size: 1/2"
  • Pipe Size (DN): DN15
  • Fluid Temperature (C): Cold Inlet: 4 C to 27 C; Hot Inlet: 49 C to 82 C; Mixed Outlet: 21 C to 49 C
  • Fluid Temperature (F): Cold Inlet: 39 F to 80 F; Hot Inlet: 120 F to 180 F; Mixed Outlet: 70 F to 120 F
  • Capacity (Cv): 1.8 Cv
  • Valve Type: Mixing Valve
  • Materials (Body): Teflon-Coated, Nickel-Plated Low Lead Brass
  • Minimum flow rate (lpm): 1.9 lpm
  • Complies with all necessary industry certifications including ASSE 1070, ASSE 1017, CSA, and IAPMO

Specs

–
Max Temp (F):

120°F

Size:

1/2"

Flow Capacity (Cv):

1.8

Connection Type:

Push-Fit x Push-Fit

Connection Method:

Push-Fit

Temperature Range (F):

70°F - 120°F

Type:

Mixing Valve

Application:

Point of Source

Point of Use

Standards Met:

ASSE 1017

ASSE 1070

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy