Apply to be a TradeMaster!
Main product image of 1/2" NPT Lead Free Union Mixing Valve
Magnifying glass
Hover image to zoom
1/2" NPT Lead Free Union Mixing Valve
Magnifying glass
Hover image to zoom
$185.80 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Flow Capacity (Cv): 
1.8
Size: 
1/2"
3/4"
Connection Type: 
FNPT x FNPT

This item replaces: AM100C-UT-1, AM100C1070-UT-1, AM100C-UT-1LF

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
The Honeywell AM-1 Lead Free series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Designed for easy maintenance and element replacement
  • Teflon coating of internal valve components to prevent mineral build-up and extend life
  • Tamper resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • Capacity (Cv): 1.8 Cv
  • ASSE: 1070
  • Includes: Check valves on hot and cold ports

Specs

–
Max Temp (F):

120°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Min Temp (F):

70°F

Temperature Range (F):

70°F - 120°F

Max Pressure (PSI):

150

Size:

1/2"

Pipe Size:

1/2"

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Source

Point of Use

Standards Met:

ASSE 1017

ASSE 1070

Flow Capacity (Cv):

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The description notes "Maximum temperature" of 120º. Is this the maximum OUTLET temp? The inlet temperature will likely be 150º, so we need to know if this part will worl

Asked by Juan 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Juan. Yes, the mixed outlet has a maximum temp of 120F. The hot inlet will handle water from 120-180F, and the cold inlet from 39-80F. Hope this helps!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy