Apply to be a TradeMaster!
Main product image of 3/4" NPT Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
3/4" NPT Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$166.21 each
In Stock
In Stock
Get 7 Tue, Nov 24
Size: 
3/4"
Temperature Range (F): 
70°F - 120°F

This item replaces: AM101C-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
The Honeywell AM-1 Lead Free accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment. Multiple applications include heat pump systems, domestic water, nursing homes, public facilities, automatic faucets, radiant floor heating, space heating, combo systems, solar hot water, greenhouses, and industrial applications.

Product Features
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon® coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625

Specs

–
Max Temp (F):

120°F

Size:

3/4"

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Temperature Range (F):

70°F - 120°F

Min Temp (F):

70°F

Max Pressure (PSI):

150

Flow Capacity (Cv):

3.8

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Source

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Lead Free
Application
CURRENT ITEM
3/4"
FNPT x FNPT
Threaded
Yes
Point of Source
3/4"
FNPT x FNPT
Threaded
Yes
Point of Source
Point of Use
Heating
3/4"
FNPT x FNPT
Threaded
Yes
Point of Source
Heating
3/4"
FNPT x FNPT
Threaded
Yes
Point of Source
Heating

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

would buy any product from these folks

Used in our campground shower house. Very good product! Super service from these folks...........thank you much.
Tristan
Clinton, IL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works exactly as you expect it to

Mixing valve controls hot water temperature at the faucet. Prevents scalding. You forget how much you depend on it until you go to someone else's house and turn on their hot water, and are reminded just how hot it can get. Especially if you have kids or older people in the house, who can accidentally bump the shower control knob and change the temperature setting, this device is worth it. One tip; because it mixes hot and cold water to get the right temperature, minerals dissolved in the very hot water can crystalize when the water is cooled down, and deposit minerals in the valve (if you've got hard water). My original unit gradually started delivering cooler and cooler water, as the mineral deposits built up inside. I replaced the unit (after 8 years), but when I took out the old one I realized that I probably could have cleaned out the mineral deposits and had it working right again. But they're not that expensive, so I just installed the new one.
Tony
Washington, DC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: We us this valve to mix the water to our showers at a mental hosp. The hot water line is recir. so there is no wait for hot water. the hot water is soft. the water coming back on the recir line is hard. Is it possable the cold water at the mixing valve iscoing into the hot water recir line?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It sounds like the mixing valve may not be piped correctly. Unfortunately, since we do not have access to the specific schematics of your system, we recommend contacting a professional to assess the problem.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy