Shop Resideo Sale
Main product image of 1" Union NPT Mixing Valve, 70-180 F (Heating Only)
Magnifying glass
Hover image to zoom

1" Union NPT Mixing Valve, 70-180 F (Heating Only)

SKU:
AM102R-UT-1
Rating:
(5)
Q&A:
(2)
1" Union NPT Mixing Valve, 70-180 F (Heating Only)
Magnifying glass
Hover image to zoom
$169.73 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 180°F

Description

–
The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Specifications
  • Description: 1" NPT Union Mixing Valves HEATING ONLY
  • Connection Type: Union NPT
  • Pipe Size (inch): 1"
  • Operating Temperature Range (F): 80 F to 180 F
  • Capacity Cv): 3.9 Cv
  • ASSE: 1017

Features
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon½ coated to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625

Specs

–
Size:

1"

Max Temp (F):

180°F

Temperature Range (F):

70°F - 180°F

Min Temp (F):

70°F

Flow Capacity (Cv):

3.9

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Type:

Mixing Valve

Application:

Point of Source

Heating Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

does what it needs

this mixing valve mixes the water very well :)
Isaac
Wayne, nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item works as expected

One issue I had is something as simple as using the adjusting knob. You need to loosen a screw just to adjust the water temp.This screw is covered by a sticker so who woulda thunk it?? I proceeded to force it which makes a clicking sound which makes you think its broke outa the box. I then took the valve apart to investigate and eventually figured it out. Then I read the instructions. Ok I am a fool but do you read the instructions to push the gas pedal on a car. Over engineered but it is a nice item and I have heat and it does adjust!
Bill
Central Square N.Y.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very responsive

Easy install with unions. Very reponsive to temperature adjustments. Simple to rebuild if ever needed. A good value.
md57
Western WI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

I use this mixing valve for slab on grade radiant. Responds immediately to dialed in temperature settings. Temperature stability good. Supplied temperature indicator strip assures quick and accurate setup.
GMAN
Pittsburgh, PA
16 years ago
Was this review helpful to you?

Best Price Online!

Best price; [...] easy installation & operation. I am very pleased with this valve and PexSupply.
Les
New Braintree, MA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Why does it say heating only? Can i use this to regulate my domestic hot water output from hot water tank that is heated via my wood boiler system?

Asked by Newguy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would not recommend it. This valve is not lead-free, it is not approved for use with potable water, and it does not meet the precision and safety standards that you would want to prevent scalding.

Was this review helpful to you?
- Bob

Because the internal components of a heating only unit cannot be used for a domestic water system. Sent from my iPad

Was this review helpful to you?

Q: Does orientation matter or can this unit be installed with adjustment knob on the side instead of top as shown?

Asked by New to Radiant 13 years ago

Add your answer

* Required Field
-

Orientation does not effect operation but it can effect convenience of adjustment.

Was this review helpful to you?
- Garth

Orientation does not matter

Was this review helpful to you?
- Bob

Any position is fine.....Bob S.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy