Apply to be a TradeMaster!
Main product image of Lyric Wi-Fi Water Leak and Freeze Detector
Magnifying glass
Hover image to zoom

Lyric Wi-Fi Water Leak and Freeze Detector

Brand:
Resideo
SKU:
CHW3610W1001
Rating:
(2)
Q&A:
(0)
Lyric Wi-Fi Water Leak and Freeze Detector
Magnifying glass
Hover image to zoom
CHW3610W1001 has been discontinued
Discontinued February 17, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
L1 Wi-Fi Water Leak and Freeze Detector, CHW3610W8001
Brand:
Resideo
SKU:CHW3610W8001
(19)
Order by today, receive 166 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Temperature Range (F)
32°F - 140°F

Description

–
The average water leak causes $7000 in damage (source American Insurance Association) . Be notified of a water leak while it’s measured in drops. The Lyric™ Water Leak and Freeze Detector detects water with sensors on base of unit or has expanded coverage with included 4 ft. water sensing cable. Entire cable detects water.

Features
  • Conveniently place near sinks, washers, water heaters, sump pumps - anywhere leaks could happen. Battery life lasts up to 3 years without incident.
  • Notification messages can alert you or your family/ friends, wherever you are, while audible (100 dB alarm) alerts sound when you are at home.
  • Use to detect temperatures that can freeze pipes, and humidity that could damage valuables. Runs on WiFi - No Extra Hub or hardware purchase required.
  • Daisy chain extra cable sensors and cover up to 500 feet of space with one leak detector.
  • Reusable even after detecting an incident. After an alarm, simply wipe dry the detector and cable sensors and place them back into service.

Specs

–
Product Type:

Leak Detector

Application:

Alarm

Length (Feet):

4'

Battery Type:

Alkaline (3 AA Included)

Battery Life:

3 Years

Type:

Wireless

Temperature Range (F):

32°F - 140°F

Humidity Range:

0 to 100% RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

App needs work.

The unit itself seems like good quality. The app does not let you check current temperature and humidity readings but rather gives readings at a daily quantity specified by you. It does send (text or email) alerts that you set up when the event occurs.
Bruce
Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This seems to be a great product and works the way that it was explained. It would have had 5 stars if I could have put the app for this lyric product on my MacBook Pro. It was extremely easy to install.
James
Loganville, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?