Apply to be a TradeMaster!
Main product image of 3/4" NPT Goldtop Air Vent (150 PSI), FV183
Magnifying glass
Hover image to zoom

3/4" NPT Goldtop Air Vent (150 PSI), FV183

Brand:
Resideo
SKU:
FV183
Rating:
(4)
Q&A:
(0)
3/4" NPT Goldtop Air Vent (150 PSI), FV183
Magnifying glass
Hover image to zoom
$21.94 each
In Stock
In Stock
Get 187 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Diameter (Inches)
1-27/32" Diameter

Description

–
The GoldTop offers a convenient, one-fits-all concept, to stock one vent for all your venting needs, between 1 and 150 psi systems. Honeywell's revolutionary patented fulcrum design offers a venting rate of 3-4 times that of other products.

Product Specifications:
  • Application: Residential or commercial heating and cooling systems
  • Dimensions (in.): 1 27/32 in. diameter x 3 1/4 in. long
  • Dimensions (mm): 24 mm diameter x 83 mm long
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Safe Operating Pressure (kPa): 1034 kPa
  • Weight (lb): 0.4 lb
  • Weight (kg): 0.18 kg
  • Materials: Brass
  • Operating Temperature Range (F): 240 F Maximum
  • Operating Temperature Range (C):115 C Maximum
  • Connection Size (in.): 3/4 in.
  • Connection Type: Male NPT

Specs

–
Size:

3/4"

Max Pressure:

150 psi

Connection Type:

Threaded

Material:

Brass

Max Temp (F):

240°F

Weight (lbs):

.4 lbs

Diameter (Inches):

1-27/32"

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would get this again.

We use this to bleed air out our hot/cold water Hvac system. This one is simple and inexpensive and works well.
Deathstroke
Kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this product again

Installed it, loosened the cap a 1/4 turn and after the air was purged, it leaked water. I returned this and bought a Taco in its place and although it was expensive, it works flawlessly.
zoom3888
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality Air Vent that does the job

I have purchased this air vent on three different pipe jobs which had 'air lock' issues. We have been able to resolve them all. This is a good quality item at a resonable price. We will definitely be purchasing this again in the near future.
Terry
Los Angeles
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Always great quality, would buy allproducts from supply house.
Bill
Stafford, ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy