Apply to be a TradeMaster!
Main product image of 1/2" NPT AutoFill Boiler Feed Valve w/ Pressure Gauge
Magnifying glass
Hover image to zoom

1/2" NPT AutoFill Boiler Feed Valve w/ Pressure Gauge

Brand:
Caleffi
SKU:
553642A
Rating:
(18)
Q&A:
(0)
1/2" NPT AutoFill Boiler Feed Valve w/ Pressure Gauge
Magnifying glass
Hover image to zoom
$109.99 each
In Stock
In Stock
Get 117 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Specs and Features:
  • Pre-adjustable, automatic filling valve.
  • Anti-scale with visual system pressure indicator.
  • Complete with manual shut-off valve, strainer and check valve.
  • Brass body.
  • Max inlet pressure: 230 psi
  • Max working temp: 150F
  • Setting pressure range: 3 - 60 psi
  • Preset outlet pressure: 15 psi
  • Pressure gauge scale: 0 - 60 psi / 0 - 4 bar

Specs

–
Size:

1/2"

Pressure Set Point:

15 psi

Max Pressure (PSI):

230

Max Temp (F):

150°F

Connection Type:

MPT x FPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Material
1/2"
MPT x FPT
Brass
1/2"
FNPT Union x FNPT
Cast Iron

You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Working good so far

Item is hooked up and I can now control the feed line pressure to my hydronic home heating system. Previous owner(builder) did not have a pressure controller in the line so I could not auto fill or control the water pressure. Made a big difference and is now hands-free keeping water (volume) pressure where it should be in my system.
gaszzz
Wi
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A lot more features for slightly more money

I had an old diaphram valve that was close to fifty years old, and replaced it with this valve. First of all this valve has a shutoff, basket for sediment, and pressure guage. It has worked flawlessly sonce install it about four eeeks ago. The furnsce now runs quietlt and provides excellent warmth.
Midwest retirer
Northeastern Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Favorite Boiler Feed

My go to boiler feed, love the option of a gauge so you know the proper pressure is being fed to the boiler at all times
TC
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should.

Replacement part. Arrived promptly as promised.
Satisfied customer
Plymouth WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery, Well Packaged & Client Complimented

The old auto fill valve would no longer adjust, normally set em & forget em until next heating season inspection. The old one was allowing the pressure to creep-up and no matter how many times I cleaned and reset it, no luck. The new 1/2" AutoFill Boiler Feed Water Valve installed easily and the client complimented about having the pressure gauge in plain sight was a nice feature.
CaptWil
Woodstock, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Works great, uncomplicated install. Convenient having the gauge and union included.
Kim
Minneapolis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do buy this product again and again.

It's easy to install and you can put a pressure gauge on it.
HotwaterMike
Bellingham, WA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good features.

We're using this to feed a water filter that supplies a steam generator. Easy to install.
Wayne S
Orlando
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to valve now

Really like this PRV. Gauge is very helpful
John
Cooperstown NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT!!

Existing boiler autofill had failed and needed to be replaced. This Caleffi autofill was a great upgrade and almost direct replacement with minimal adapting.
A-A-ron
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy