Apply to be a TradeMaster!
Main product image of Intermittent Pilot Control Conversion Kit, Y8610U4001
Magnifying glass
Hover image to zoom

Intermittent Pilot Control Conversion Kit, Y8610U4001

Brand:
Resideo
SKU:
Y8610U4001
Rating:
(57)
Q&A:
(4)
Intermittent Pilot Control Conversion Kit, Y8610U4001
Magnifying glass
Hover image to zoom
$370.21 each
In Stock
In Stock
Get 51 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Intermittent Pilot Retrofit Kits save energy by converting atmospheric standing pilot systems to intermittent pilot. Typical applications are gas-fired atmospheric furnaces, boilers and heating appliances. (For 150,000 BTU units)

Specifications
  • Description: Provide electronic control of intermittent pilot ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • System Type: Intermittent Pilot
  • Ignition Sequence: Continuous retry, after trial for ignition, pilot gas shuts off for 5 minutes, then another trial for pilot ignition takes place
  • Typical Gas Control: VR8204
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod or Two Rods
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: 0 or 30 seconds
  • Ignition trials to lockout: continuous retry
  • Lockout Timing: 15 or 90 seconds

Features
  • Y8610U kits are for use with natural or LP gas: provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated.
  • Ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed.
  • Includes gas valve, ignition module, pilot burner hardware, ignition cable, and wiring harness

Specs

–
Voltage:

24 VAC

Ambient Temperature:

-40°F to 165°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Intermittent Pilot Control Conversion Kit (for 270,000 BTU Units), Y8610U6006
SKU: Y8610U6006
Resideo

Product Reviews

4.81 out of 57 reviews
98% would recommend this product
4.81
out of 57 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
12%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works well, but do your homework in advance.

I had a standing pilot light on my boiler, which kept going out. I went through a couple of thermcouples and then decided to make the change and convert it to an electric ignition. The gas valve I had prior was the Honeywell VR8200C3005, now this gas valve had 3 female quick quick connect on it, but only two were used (the two bottom ones) TH and TR (Th is for thermostat) and (TR is for Transformer). The TR wire went from the gas valve to the transformer (in new setup to location letter C on transformer) and the TH went to another wire shared with the two safety switches. In the new setup the old TH wire went to the TH-W on new box. The green (GND) wire on this unit was not long enough at all. I had to use some bell wire (which is red in color and I connected with a female 1/4 quick connect cap) to go from the GND on black box then all the way down and around until I looped it around a screw that attached the the metal place near the flame ignitor (see pic). The rest of the installation was no problem. I had used a wrench to dismantle the gas pipes (you can see examples how that goes on you-tube) and I made sure the clean them threads off with a wire brush, and apply new 'pipe-dope' to the threads once I put them together. Finally once it was all together I sprayed a water-soap mixture over the pipe connections I just put back on to make sure there were no bubbles (which would indicate a leak). Once the unit was turned on, it worked perfectly. Just give the system a few tires to push out the air with natural gas (since thre is air the pipe because you just removed it). I had a purchase a 1/4 female quick connect for the black wire coming from TH-W on the black box to connect to the current black wire which was connected to TH on the old gas valve, and a 1/4 male quick connect for a new wire to connect from the GND on black box all the way down to the screw on the ignitor plate near the sparker. All in all it took me about 90 minutes. Just do you homework and you'll be fine with this installation.
VS

Most Liked Negative Review

I would buy again

I started to install but when I had to change over to LP I decided to call a service man. A new manometer would cost me 50 dollars for a one time use. I wasn't too excited about the wiring directions. I haven't got the bill yet but I bet it's scary. He spent a lot of time with the electrical which I thought was strange. It works great would recommend to a friend. I would remind him about having it installed by a service tech.
Showing 1-10 of 57 reviews

I'd buy it again

what's good about it? It works what's not so good about it? The directions
Eddie
Meriden, CT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product worked perfectly

Purchased this kit to convert a stand by pilot on an older Reznor F-165 unit. Was easy to install and works great
John
Oxford NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Pilot Light control kit

This works great and was not too difficult for tech to install.
ray
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always reliable

I've been using these kits for over 2 decades. Always a reliable retrofit option vs equipment replacement.
JW
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for fireplaces

This works great and retrofitting all the old electronic, ignition fireplaces, or setting them up for new ignition systems
Chuff
Las Vegas, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All inclusive kit

Nice all inclusive kit to convert to spark ignition. Installed on hanging unit heater that pilot was blowing out every time dock doors open. This solved that problem.
Dan
Chicago, il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great

My boiler had an issue with the pilot randomly going out. I ordered this conversion kit, and have had no issues since installing. It is a pretty straight forward install for do it yourselves as long as you can follow wiring diagrams. I wish I found this kit sooner!
Paul
Kinderhook,NY
4 years ago
Was this review helpful to you?

Good solution for poor standing pilot product design

Used this to replace a mercury switch pilot on an old weil mclein boiler. Works great as long as the pilot assembly has a good ground
JC
Clifton NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Simple installation , wiring harness a plus
Will
LAKEWÓOD Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again I hooked it up to

I hooked it up to my friends furnace and it works really great the ignition system I retrofitted to it so far so good no problems
Terry
Tobyhanna Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: can't figure out where the orange and black bare wires attach to on my boiler control.

Asked by bert 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We do not have any technician that can assist you in wiring the controller.

Was this review helpful to you?

Q: Does this kit require installing a (new?) transformer? Also, someone mentioned needing a new pilot tube. Can't use the existing one?

Asked by Tom 12 years ago

Add your answer

* Required Field
-

40VA transformer will suffice. Might need to extend pilot tube or change fitting to fit new valve.

Was this review helpful to you?
-

Tom, as long as your system already operates on 24vac, you won't need to change the transformer. If you have a milivolt or line voltage system you will need to add a 24v transformer. There is no pilot tube required.

Was this review helpful to you?

Q: could you tell me what parts are included in the Y8610U4001 kit Thank You

Asked by Tom 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the first page of the following Product Data Sheet for a complete list of included parts: http://s3.pexsupply.com/manuals/1253196590775/17523_PROD_FILE.pdf

Was this review helpful to you?
- Jeff

Gas valve, propane/nat gas conversion kit, control, spark assembly. It does not contain a new flame sensor or a transformer.

Was this review helpful to you?
- Georgetown_Collins

1) Gas Valve 2)Ignition module 3)Pilot module 4)Wiring harness 5) 1/2 inch to 3/inch pipe adapter

Was this review helpful to you?

Q: doe's the Y8610U4001 include a LP gas valve?

Asked by mikel 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes it does, has a gas valve and an LP conversion kit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy