Apply to be a TradeMaster!
Main product image of Universal Intermittent Pilot Burner w/ Target Style Hood & Integral Ignition Wire, Q3451U1000
Magnifying glass
Hover image to zoom

Universal Intermittent Pilot Burner w/ Target Style Hood & Integral Ignition Wire, Q3451U1000

Brand:
Resideo
SKU:
Q3451U1000
Rating:
(5)
Q&A:
(1)
Universal Intermittent Pilot Burner w/ Target Style Hood & Integral Ignition Wire, Q3451U1000
Magnifying glass
Hover image to zoom
$107.71 each
In Stock
In Stock
Get 34 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Length (Inches)
36", 55" Length
Product Highlight: Used With
S8600 Series
Product Highlight: Mount
Universal Mount

Description

–
The Q3451 Intermittent Pilot Burners provide pilot flame ignition and sensing for intermittent ignition systems. They consist of a pilot burner with a single rod combination spark igniter/flame sensor, orifice assembly, and compression fitting.

Features:
  • Single-rod Pilot Burner/Igniter Sensors have an integral cable and bent rod that sparks to hood.
  • 15,000V open circuit spark ignition.
  • Natural and LP gas orifices available.
  • Variety of target styles available.
  • Variety of mounting brackets available.
  • Orifices: BCR-20; BCR-18; BBR-12; BBR-11; BCR-10

Specs

–
Fuel Type:

Propane

Natural Gas

Aeration:

Non-primary

Compression Fitting Size:

1/4"

1/8" NPT

Tip Style:

Single

Direction of Front Tip:

Left

Right

Center

Pilot BTU:

1000

Length (Inches):

36"

55"

Used With:

S8600 Series

Mount:

Universal Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood, Q348U1009
SKU: Q348U1009
Resideo

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Best Product Found

Excellent price point and value. Most competitive price found.
lj4larry
beltsville, md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was just what I needed and have ordered extras for stock.

It is exactly as described and works perfectly.
TH
COA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed for my boiler

The mounting was a little different than what was in my boiler. A little modification to the bracket and I was good to go. Supplyhouse.com is great I ordered the wrong parts the first time. They accepted my return back without question and returned my money within 2 days. In the meantime I ordered the correct part and now my house is nice and warm.
DYI
Rockford,. IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Universal intermittent pilot burner

Not exactly sure if I was on the right part for my boiler but after reading the detailed description provided by Supplyhouse on there website I was pretty sure I got the right part and yes it was the right part and also a quality part. Thanks to the team at supplyhouse you do a great job. Quality parts and it was delivered to my door in less than 24 hours. Excellent customer service. I will always shop Supplyhouse for my parts. Thank you.
Cman
Pittsburgh PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great.

Bought as a replacement for my Buderus G124SP. I only needed the igniter due to the pilot line coming out and flames melting the wire (since repaired). Surprised to see it came with two separate igniters with different length wires and not just two wires. Now I have a spare. Fast shipping. Recommended.
TD
LI, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am a fireplace tech in Dallas. Is this pilot compatable with the SV9601 Honeywell gas fireplace valve.

Asked by Marshall 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It maybe we cant confirm parts fitment for those units.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy