Shop Resideo Sale
Main product image of Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 5" insertion, L4064B2228
Magnifying glass
Hover image to zoom

Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 5" insertion, L4064B2228

Brand:
Resideo
SKU:
L4064B2228
Rating:
(26)
Q&A:
(1)
Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 5" insertion, L4064B2228
Magnifying glass
Hover image to zoom
$133.55 each
In Stock
In Stock
Get 60 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
100°F to 250°F
Product Highlight: Switch Action
Fan switch makes on temp rise, High Limit switch breaks on temp rise
Product Highlight: Electrical Rating
Limit (AFL): 8A @ 120 Vac, Fan (AFL): 14A @ 120 Vac, Limit (AFL): 4 A @ 240 Vac, Fan (AFL): 7 A @ 240 Vac
Product Highlight: Differential
High Limit: 25°F
Product Highlight: Mount
Surface
Product Highlight: Depth (Inches)
1-19/32" Depth

Description

–
For control of high limit and fan motor in all types of forced air heating systems.

Features
  • Three wiring terminal options available for easy installation:
  • Push-in receptacles for stripped wire.
  • Female receptacles for 1/4 in. male flag connectors.
  • Field add-on screw terminals.
  • Controls adapt to many competitive mounting holes in replacement applications.
  • Available in a variety of fan and high limit setting ranges.
  • L4064B,W models have manual fan switch that overrides fan control to keep fan running continuously.
  • SUPER TRADELINE models with mounting adapters for easy installation and strain relief bushings to protect wiring from field abuse.
Specifications
  • Application: Forced warm air heating systems
  • High Limit Temperature Range (F): 100 to 250 F
  • Fan on Range: 65 to 215 F
  • Fan off Range: 50 to 200 F
  • High Limit Stop: 200 F
  • Low Limit Stop: 100 F
  • Fan on Stop: 100 F
  • Switching Action: Fan switch makes and high limit switch breaks on temperature rise.
  • Electrical Rating(AFL): 14 A @ 120 Vac
  • Electrical Rating (AFL): 7 A @ 240 Vac
  • Electrical Rating (ALR): 84 A @ 120 Vac
  • Electrical Rating (ALR): 42 A @ 240 Vac
  • Electrical Rating Limit (AFL): 4 A @ 240 Vac
  • Electrical Rating Limit (AFL): 8 A @ 120 Vac
  • Electrical Rating Limit (ALR): 24 A @ 240 Vac
  • Electrical Rating Limit (ALR):48 A @ 120 Vac
  • Operating Temperature Range: -40 to 190 F
  • Differential Temperature: High limit 25 F
  • Maximum Ambient Temperature (F): Switch: 190F; Sensing Element: 350 F
  • Comments: Turns fan on and off according to plenum temperature. With helical bimetal sensing element. High limit stop set at 200F (93 C). With manual fan switch. Deluxe cover. Replaces L4064A,B,E.

Specs

–
Application:

Fan Control

Limit Control

Temperature Range (F):

100°F to 250°F

Element Length:

5"

Fan Off:

50°F to 200°F

Fan On:

65°F to 215°F

High Limit Stop:

200°F

Fan-Off Stop:

100°F

Fan-On Stop:

125°F

Switch Action:

Fan switch makes on temp rise

High Limit switch breaks on temp rise

Electrical Rating:

Limit (AFL): 8A @ 120 Vac

Fan (AFL): 14A @ 120 Vac

Limit (AFL): 4 A @ 240 Vac

Fan (AFL): 7 A @ 240 Vac

Pilot Duty Rating:

0.25A @ 0.25 to 12 Vdc

2A @ 24 Vac

Differential:

High Limit: 25°F

Mount:

Surface

Depth (Inches):

1-19/32"

Width:

3"

Height:

4-9/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Temperature Range (F)
Element Length
Switch Action
Differential
CURRENT ITEM
Product Image of Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 5" insertion, L4064B2228
Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 5" insertion, L4064B2228
SKU: L4064B2228
(26)
Fan Control
Limit Control
100°F to 250°F
5"
Fan switch makes on temp rise
High Limit switch breaks on temp rise
High Limit: 25°F
Limit Control
Fan Control
50°F to 265°F
100°F to 300°F
5"
Close on Rise
Fan: Adjustable
Limit: 25°F

You May Also Need

40 VA Fan Center w/ SPDT Switch Includes R8222B, R8285A1048
SKU: R8285A1048
Resideo

Product Reviews

4.88 out of 26 reviews
96% would recommend this product
4.88
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 26 reviews

SupplyHouse to the rescue.

Worked perfectly, easy ordering and quick shipment. My first choice for all my MEP needs.
Ed
Maine
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit as described

Exact fit as described
KA
PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Works good.
Emery
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for Kestoker Koker Lite Fan Limit Switch

I could not find a fan limit switch locally. Having purchased from Supply House previously, I checked their web site. Indeed they had the exact fan limit switch I needed for my Keystoker Koker Lite coal furnace. I ordered on a Friday and had the fan limit switch by Tuesday. It was a simple matter to remove the existing switch and install the new switch. In this application, three wires are used and the brass tab is not removed.
Assembler Head
Northwestern Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement for my hot blast wood stove

I've kept a spare in the basement since forgetting to close the draft on the stove when lightning once too often and over heating thus requiring a replacement. The one I got from supply house worked perfectly so I ordered a second for future needs. Recently I was sure I'd fried the one in the stove so ordered a replacement prior to installing the spare I'd been keeping only to find someone had flipped the switch upstairs that supplied power to the fan. So in addition to the one I installed several years ago now being a resilient product the return policy was completely painless.
Always be prepared
Canandaigua ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Used on my furnace
Blush
Osceola iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Worked great. Allowed the fan to come on when it should.
Burnerman
Chicopee, Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked right out of the box.

I had this installed immediately and it worked perfectly. I will definitely purchase from SupplyHouse.com in the future.
Heat
Parlier, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1st quit working, Exchange return was Awesome!

1st one quit working in the start of new heating season. I always thought the thing came on/off at the wrong points even though the numbers were set correctly. It failed and would only come on if I touched (not pushed) the white manual fan switch. Warranty replacement by SupplyHouse was GREAT!
stufine
Cincinnati, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

For the gas furnace
Tony
Fairfield ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have a picture of this item with the cover off?

Asked by k 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No we do not, there is more information here: http://s3.supplyhouse.com/manuals/1259864034499/20009_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy