Apply to be a TradeMaster!
Main product image of Thermostatic Head for M30X1.5 Valves w/ Integral Sensor, T3019W0NA
Magnifying glass
Hover image to zoom

Thermostatic Head for M30X1.5 Valves w/ Integral Sensor, T3019W0NA

Brand:
Resideo
SKU:
T3019W0NA
Rating:
(2)
Q&A:
(0)
Thermostatic Head for M30X1.5 Valves w/ Integral Sensor, T3019W0NA
Magnifying glass
Hover image to zoom
$32.17 each
In Stock
In Stock
Get 130 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
34°F - 82°F
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Product Specifications
  • Application: A self-contained control with sensor, setpoint dial and valve actuator in one unit. Not for use inside enclosures or where airflow around sensor is restricted.
  • Controlled Media: Domestic Hot Water
  • Scale Markings0 - *, 1 to 5
  • Connection Type: Threaded Connections
  • Color: White
  • Set Point Temperature (MAX): 82 °F, 28 °C
  • Set Point Temperature (MIN): 34 °F, 1 °C
  • Shipping and Storage Temperature (MAX): 122 °F, 50 °C
  • Shipping and Storage Temperature (MIN): -4 °F, -20 °C
  • Used with: V2000 Radiator Valves, V100 Radiator Valves
  • Approvals & Standards: EN 215, Keymark, TELL A

Specs

–
Product Type:

Thermostatic Control Head

Temperature Range (F):

34°F - 82°F

Material:

Plastic

Color:

White

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" One-Pipe Steam Thermostatic Radiator Valve
SKU: V2042HSL10
Honeywell Home

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not accurate

Didn't come with instructions. Downloaded them. Not accurate to settings in instructions, says position 2 is 64 deg. Position 2 is actually 75 deg, position 1 is 65 deg.
Mr bishop
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

This item was hard to locate. We use it in our buildings residential units. delivery was quick.
GHA
Guttenberg NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy