Apply to be a TradeMaster!
Main product image of 1" Press Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom

1" Press Full Port Purge & Fill Ball Valve

Brand:
Webstone
SKU:
H-88614
Rating:
(0)
Q&A:
(0)
1" Press Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom
$103.56 each
In Stock
In Stock
Get 24 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

  • Simultaneously drain, flush & refill any hydronic, solar, or closed loop system
  • T-pattern flow path quickly and easily prevents the flow between the two hose connections
  • As fluid is introduced into the system, the existing fluid or air is diverted out of the system through the remaining hose connection
  • Reversible handle for added versatility
  • Specs

    Size:

    1"

    Material:

    Brass

    Connection Method:

    Press

    Connection Type:

    Press x Press

    Max Temp (F):

    250°F

    Handle Style:

    Lever

    Lead Free:

    No

    Port Type:

    Full Port

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    1" Press Full Port Forged Brass Uni-Flange Isolator Flange
    SKU: 81404HV
    Webstone
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy