Apply to be a TradeMaster!
Main product image of 1" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom

1" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit

Brand:
Webstone
SKU:
H-81414HVKIT
Rating:
(1)
Q&A:
(0)
1" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
$129.66 each
In Stock
In Stock
Get 43 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
No

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ ROTATING FLANGE CIRCULATOR PUMP INSTALLATION KIT
  • Isolator & Isolator w/ Drain & 2 Full-Faced Flange Gaskets, Nuts & Bolts
  • Press × Rotating Flange
  • 250 PSI
  • Standard Brass

Specs

–
Size:

1"

Features:

Rotating Flange

Connection Size:

1"

Connection Type:

Press

Material:

Brass

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
SKU: H-81413HVKIT
Webstone
1-1/4" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
SKU: H-81415HVKIT
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Quite Simple

Used the pro press flanges to re- plumb a Taco hydronic 007e circulator. It was my first time using pro press and was a pleasure not using a flame. The 360 spin flanges along with full gaskets made this a simple install for a DIY. Will only use these and other Webstone products in the future.
Drome
Salisbury Ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy