Shop Resideo Sale
Main product image of 1/2", 1-Stage Direct Ignition Gas Valve, 3.5" WC (24V), VR8215S1503
Magnifying glass
Hover image to zoom

1/2", 1-Stage Direct Ignition Gas Valve, 3.5" WC (24V), VR8215S1503

Brand:
Resideo
SKU:
VR8215S1503
Rating:
(14)
Q&A:
(0)
1/2", 1-Stage Direct Ignition Gas Valve, 3.5" WC (24V), VR8215S1503
Magnifying glass
Hover image to zoom
$100.51 each
In Stock
In Stock
Get 216 Tue, Nov 17
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
The VR8215S,T Direct Ignition Combination Gas Controls are used in gas-fired appliances with up to 150 ft3/hr capacity at 1 in. wc pressure drop on natural gas. They have been optimized for direct ignition applications and include a switch and a pressure regulator.

The VR8215 Direct Ignition Gas Valves replace nearly all standard and slow-opening VR8205 and VR8215 controls. The VR8215 valve can be mounted in any orientation and the reduced installation turning radius makes it much easier to install. With the quiet operation, smaller size and ease of installation, the VR8215 gas valve is a great fit for tight and open applications.

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Inlet Size:

1/2"

Outlet Size:

1/2"

Capacity (BTU):

150000

Water Column ("WC):

3.5"

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Super fast shipping

Item was exactly what I ordered and needed. Fixed my issues and heat is working great. 2nd time buying from here , will definitely use again.
Susan
Kings Mountain, NC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product works great!

product is working great!
66
albany oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Manufactured

Easy to install and works perfectly!
Bill C.
Rapid City Mi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This was an exact match and my furnace is up and running again.
Jeff
Indianapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

Replaced Honeywell gas valve with this identical but renamed Resideo valve. Worked great
Vwbryguy
York Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Out-of-the-Box

Worked perfectly out of the box. Pressure and W.C. all dialed in from the manufacturer. Threads were cut to align fairly similar to the original unit as well. This allowed for an installation with a fairly vertical installation. Also, the flange where you'd apply your pipe wrench to tighten, is now reinforced on both ends which makes installation easier without running the risk of damaging the unit. Lastly, price is amazing compared to other brands.
James
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

replacement parts for truck stock
tim
minnosota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

Worked great had two vales go out on two different units and these did the job came in at a great price and was fast to deliver
Mac
MPLS MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsome

This was exactly what I ordered and was delivered faster than expected.
Gator
Mid Iowa USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is great!

Fast shipping and good price. Gas Valve is good for a basic single stage furnace.
Hvacguru
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy