Apply to be a TradeMaster!
Main product image of Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3500
Magnifying glass
Hover image to zoom

Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3500

Brand:
Resideo
SKU:
VR8300A3500
Rating:
(20)
Q&A:
(7)
Standard Dual Standing Pilot Gas Valve - 1/2" x 3/4", VR8300A3500
Magnifying glass
Hover image to zoom
$177.79 each
In Stock
In Stock
Get 55 Mon, Nov 23
Order by today, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
190000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
Note: This is the direct replacement of Slant/fin 411-925-000

Combination gas control for use in 24 Vac gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

Features:
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through with Flange

Voltage:

24V

Capacity (BTU):

190000

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
Natural Gas
24V
190000
1/2"
1/2" NPT
3/4"

You May Also Need

36" Thermocouple, Q390A1061
SKU: Q390A1061
Resideo

Product Reviews

4.85 out of 20 reviews
100% would recommend this product
4.85
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Good reliable gas valve

I have used this gas valve as a replacement for several different standing pilot furnace and boilers in our townhome community. It works great.
SK
Central PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought as a replacement for VR8300H3107

I couldn't find a replacement for VR8300H3107 on a Columbia Gas Boiler. Then saw this one which has the exact specs, exact fitting, and exact dimensions. Swapped it and burner fired up right away.
Sam
Baltimore
3 years ago
Was this review helpful to you?

Perfect replacement

Received the item in just a couple days, packaged well and in damaged.
Jim
Rochester, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if need arose i would buy again

a simple gas valve that works like it should. arrived quickly. order was timly and accurate.
toidiman
michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a very reasonable price. Would buy again.

The valve was an exact replacement and fit in perfectly with absolutely no problems.
Iceman
Boonton NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service and quality product

I was able to find the right product at a good price. It arrived when they said it would and it was professionally packaged with parts and user guide. My furnace was up and running in an hour.
Don
IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item at great price and quick shipping, too!

Needed the control valve immediately, ordered it and received it within 2 business days. The quality of the part is great and new in the original box. Supply House makes it convenient to purchase on-line.
the dalamar
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to buy it again.

excellent product.
Chris
MA
8 years ago
Was this review helpful to you?

ontime good price easy install

I tried this and the company first time great product good price fast shipping i only wish the location i had to install this was as easy.
mrfixit
dumont co
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good gas Valve

Order this if you need it. the shipping was good. The valve was correct like my old one .5 in and .75 out it came with an adapter that has threads on both sides and just threads right into the valve, it was easy to do. Pretty straight forward to install. No issues with it so far. good thanks
R
pittsburgh, pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: I have a VR800A 1020 is this the replacement for it, also were is the thermocouple connection and pilot located.

Asked by boiler crazy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That is the closest replacement for the VR800A1020, we do not have info on installation of these valves.

Was this review helpful to you?

Q: Is this a replacement for a VR800A 1012? Thanks

Asked by Don 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Yes this is the replacement for that part.

Was this review helpful to you?

Q: Will this valve work as a replacement for my valve which is VR800 1178

Asked by Rick 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, VR8300A3500 is the direct cross reference of VR800A1178.

Was this review helpful to you?

Q: Is this valve a direct replacement for the VR8300A 3153?

Asked by Mike 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
-

yes this gas value is a direct replacement for VR8300A 3153? works great & great price. Thanks PexSupply!!

Was this review helpful to you?

Q: Under description in mentions "Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves". Under specifications it says Includes: One 3/4 x 1/2 in. reducer bushing 393691 Natural to LP gas conversion kit. A previous person asked what conversion part is needed and they were told part# 393691 is needed. So is conversion kit 393691 included or not?

Asked by Brewer 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 393691 NG to LP conversion kit is included. Sorry for any confusion.

Was this review helpful to you?
- Another PexSupply Customer

Yes it is included with the valve; that part number references the kit itself if you need an extra for some reason.

Was this review helpful to you?
- Another PexSupply Customer

Yes, it was included and I had to rerun the extra one I bought. Sent from my iPod

Was this review helpful to you?
- Another PexSupply Customer

When I ordered that gas valve it already had the coupler to reduce it but I'm pretty sure the description says that there is a retrofit kit with it Sent from my HTC smartphone on the Now Network from Sprint!

Was this review helpful to you?

Q: I would like to order this part but I need a natural gas to liquid propane conversion kit. If you could email me the part number for the conversion kit I would appreciate it. Thanks.

Asked by Rod 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

393691 is the part number for the NG to LP conversion kit.

Was this review helpful to you?
- Anonymous

The part number you will need is 393691.

Was this review helpful to you?

Q: CAN I USE THIS VALVE AS REPLACEMENT FOR HONEYWELL VR8440P-403P VALVE? IF NOT, WHAT VALVE CAN I USE?

Asked by aj 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The closest part number we can reference to the one you gave is VR8440P4035. It is replaced by part VR8304P4504.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy