Apply to be a TradeMaster!
Main product image of 35/3 MFD Dual Round Capacitor (440V), 43-25133-11
Magnifying glass
Hover image to zoom

35/3 MFD Dual Round Capacitor (440V), 43-25133-11

Brand:
Rheem
SKU:
43-25133-11
Rating:
(8)
Q&A:
(0)
35/3 MFD Dual Round Capacitor (440V), 43-25133-11
Magnifying glass
Hover image to zoom
$12.38 each
In Stock
In Stock
Get 64 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35/3 MFD

Description

–
35/3 MFD Dual Round Capacitor (440V)

Specs

–
MFD:

35/3

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/5 HP 1075 RPM Motor (208-230V), 51-23055-11
SKU: 51-23055-11
Rheem

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Fast Response

I thought that I needed this capacitor for a really old Rheem hvac unit. As it turned out it was the fuses. I was impressed that not only did Supply House have this item in stock but it was quickly shipped to me and I received it in a matter of days.
JJ
Concord, CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfectly fit the application

I purchased this particulate capacitor since I did not want to modify the electrical enclosure for a taller or smaller one that also met the capacitance requirements. This was a direct fit and installed in 10 min or less.
MJ
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product, fast delivery.
jim
nm
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement capacitor for rheem

Needed a new capacitor on my rheem a/c unit. This did the job and was way cheaper than getting a repairman. Good product with a quick install.
DIY Joe
Cleveland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

One of the best places I have ordered from in a long time they don't mess around they get you order out and correct the first time
Jack
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Part arrived quickly and was the same as the one I was replacing and it worked excellent
James
Little rock ar
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Great price and good delivery time. Thanks!
Bob the builder
Cocoa, Fl.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!!!

This replacement cap worked like a charm. I can't believe how fast they shipped it also. Great product...great company.
jsal
Blackwood, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy