Apply to be a TradeMaster!
Main product image of Dual Capacitor 40/3 MFD Round Style (440V), 43-25133-13
Magnifying glass
Hover image to zoom

Dual Capacitor 40/3 MFD Round Style (440V), 43-25133-13

Brand:
Rheem
SKU:
43-25133-13
Rating:
(11)
Q&A:
(0)
Dual Capacitor 40/3 MFD Round Style (440V), 43-25133-13
Magnifying glass
Hover image to zoom
$12.17 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/3 MFD

Description

–
Product Specifications:
  • Capacitance (1) (uF): 40
  • Capacitance (2) (uF): 3
  • (Please see Image 4 for Submittal Drawing): Dimension A (in.): 2.5"
  • Dimension B (in.): 2.62"
  • Dimension C (in.): 3.75" (max.)
  • Connections: 1/4" Quick Connects

  • Specs

    –
    Voltage:

    440v

    MFD:

    40/3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Fri

    You May Also Need

    35/3 MFD Round Run Capacitor (370V), 43-25133-03
    SKU: 43-25133-03
    Rheem

    Product Reviews

    5 out of 11 reviews
    100% would recommend this product
    5
    out of 11 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 11 reviews

    I would like to buy again

    thank you for fund the correct part
    Ed
    Fairfax, VA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    dual capacitor

    worked and fixed problem perfect factory fit , best price !
    Alton
    Virginia
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I ordered! Speedy delivery! Is working great!

    None
    Foxxy
    Bradenton, Fl
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Kept my 1993 air conditioner cooling!

    Supply House had the parts I needed in stock for a fair price & delivered quickly. Can't ask for more than that. Happy return customer
    LakeMechanic
    Sun City West, AZ
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I received the item very fast

    and I'm very satisfied. I was able to fix my AC. I would buy from supply House again. Thanks!
    Jim The fixer
    Detroit Michigan
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    Exact replacement, perfect fit in small space, and quick shipping.
    ohiojoe
    Vincent, OH
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Always a good deal

    Great price and delivers earlier than expected.
    sgaags
    virginia neach
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product & Price

    Cheapest place to find what I needed. Repair technicians wanted $80.00 for one just like this Thanks
    Dave
    North carolina
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked great

    Replaced one i had with exact specs. Works great. Thanks
    RB
    Mi
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Better off upgrading motor and capacitor

    this 40/3 capacitor is hard to find. I have a 20 year old A/C. 40(uF)(a/c compressor) 3(uF)(condensor fan motor). Supply house had it ready to go. easy install. a/c worked for 2 hours, then the fan motor died finally. Recommend... UPGRADE a/c condenser fan motor and you will use a new 5 (uF) capacitor (easily found locally available to public) It was well worth the shot to get the a/c in house working.
    hot in VB
    virginia beach, va
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy