Apply to be a TradeMaster!
Main product image of Temperature and Pressure Relief Valve (T&P), AP12574E-2
Magnifying glass
Hover image to zoom

Temperature and Pressure Relief Valve (T&P), AP12574E-2

Brand:
Rheem
SKU:
AP12574E-2
Rating:
(2)
Q&A:
(0)
Temperature and Pressure Relief Valve (T&P), AP12574E-2
Magnifying glass
Hover image to zoom
$39.47 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Temperature and Pressure Relief Valve (T&P)

Features:
  • Maximum Temperature Setting (Deg. F): 210
  • Maximum Pressure Setting (psi): 150
  • CSA Capacity (BTU/HR): 105,000
  • Inlet Thread Size - NPT (in.): 3/4
  • Outlet Thread Size - NPT (in.): 3/4
  • Overall Length (in.): 7-1/4
  • Body Length (in.): 3-1/4
  • Sensor Length (in.): 4

Specs

–
Product Type:

Relief Valve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just as advertised . . .

Not some knock-off. The exact part wanted from the manufacturer in their original box.
Lefty
Tamassee. SC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part for the heater.

I installed it no problem, would order again.
uiibjn
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy