Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" Centers (Direct Connect X Slip Connect) End Outlet Waste, w/ Baffle Tee
Magnifying glass
Hover image to zoom

1-1/2" x 16" Centers (Direct Connect X Slip Connect) End Outlet Waste, w/ Baffle Tee

Brand:
Bluefin
SKU:
TPV5C150-16
Rating:
(3)
Q&A:
(0)
1-1/2" x 16" Centers (Direct Connect X Slip Connect) End Outlet Waste, w/ Baffle Tee
Magnifying glass
Hover image to zoom
$3.73 each
BOX UP & SAVE 6%
$87.75 box of 25
$3.51 each
In Stock
In Stock
Get 169 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Direct Connect Connection
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
PVC

Description

–

Note: 1-1/2" Poly Tailpiece Washer NOT included and is required for replacement applications: TTW150, 1-1/2" Poly Tailpiece Washer


Engineered for convenience, the TPV5C150-16 takes the hassle out of connecting uneven double sink bowls. With a direct connection for the lower drain and a slip connection for the upper, installation is faster, cleaner, and more efficient.

Specs

–
Material:

PVC

Size:

1-1/2"

Connection Type:

Direct Connect

Application:

Plumbing

Length (Inches):

16"

Product Type:

Baffle Tee

End Outlet

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product and worked perfectly

I've been plumbing for many years and I love these direct connects. Makes this much easier as long as you know what you're doing. The negative review was definitely a weekend warrior and got in over his head. Pay no mind to the negative review.
Keebler
San Antonio,TX
5 months ago
Was this review helpful to you?

Not Utterly Useless

I'm guessing the previous reviewer is a DIYer rather than a plumbing professional. Otherwise, he'd know that there are plenty of sinks that have their basins at different elevations. This product is great for many of these situations.
InResponsetoSam
The World
3 years ago
Was this review helpful to you?

useless to anyone

the 90 is flanged and the tee is compression making this utterly useless to anyone.
Sam Z
polk county, florida
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy