Shop Resideo Sale
Main product image of 22" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
Magnifying glass
Hover image to zoom

22" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)

Brand:
Bluefin
SKU:
WHPP22
Rating:
(1)
Q&A:
(0)
22" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
Magnifying glass
Hover image to zoom
$10.26 each
In Stock
In Stock
Get 307 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
22"
Product Highlight: Material
Plastic
Product Highlight: Outside Diameter
23-1/4" OD

Description

–
*Not Approved for use with Gas Water Heaters*

22" Bulk Plastic Water Heater Pan w/ 1" PVC Fitting, recommended for electric water heaters, complies with SBCCI Section 1213.7

Product Features
  • 22" ID x 24" OD
  • Isolate from electric;
  • Catch dripped water from water heater;
  • Made from sturdy material.
  • 1" Hub x 1" MIP PVC connector included.
  • Nut and washer included.
  • Pans come with 1" Pre-Drilled Hole.
  • Pan is 2½" Deep.

Specs

–
Size:

22"

Material:

Plastic

Outside Diameter:

23-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Outside Diameter
CURRENT ITEM
Product Image of 22" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
22" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
SKU: WHPP22
(1)
22"
Plastic
23-1/4"

You May Also Need

24" Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum), WHPA24
SKU: WHPA24
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price, half of what they charge at the big-box stores

Can't beat their prices here. Quick turn-around too!
Bill
Tampa, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy